Makita Rechargeable tacker

Sebelum PPN:
Rp11.999.900 - Rp22.999.900
Spesifikasi
Main Unit Dimensions, Length L x Width W x Height H (mm)269x86x216
Mass (kg)2.5 (including battery)
Number of Loading Nails (pieces)100
Staple Length (mm)13~25
Voltage (V)DC 36 (40max)
Work volume per chargeabout 6000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimal for hard continuous work such as roofing construction and boarding with continuous work volume + rapid fire performance. Doubled continuous work volume for tough and speedy hard continuous work. Short stroke contact arm Low recoil mechanism Compact, lightweight, excellent balance of center of gravity Protects from dust and rain, dustproof and waterproof protection grade IP56 Dripproof and dustproof "Apt" LED light Staple remaining amount confirmation window Driving depth adjustment Empty firing prevention mechanism
Warning
Optimal for hard continuous work such as roofing construction and boarding with continuous work volume + rapid fire performance. Doubled continuous work volume for tough and speedy hard continuous work. Short stroke contact arm Low recoil mechanism Compact, lightweight, excellent balance of center of gravity Protects from dust and rain, dustproof and waterproof protection grade IP56 Dripproof and dustproof "Apt" LED light Staple remaining amount confirmation window Driving depth adjustment Empty firing prevention mechanism
Feature
Optimal for hard continuous work such as roofing construction and boarding with continuous work volume + rapid fire performance. Doubled continuous work volume for tough and speedy hard continuous work. Short stroke contact arm Low recoil mechanism Compact, lightweight, excellent balance of center of gravity Protects from dust and rain, dustproof and waterproof protection grade IP56 Dripproof and dustproof "Apt" LED light Staple remaining amount confirmation window Driving depth adjustment Empty firing prevention mechanism

Ulasan Produk

Tidak ada ulasan