Spesifikasi
| Battery | lithium ion |
|---|---|
| Battery Voltage (V) | 18 |
| Cutting Capacity (mm), Stainless Steel Plate | 1.2 |
| Cutting Capacity, Aluminum (mm) | 2.5 |
| Cutting Capacity, Mild Steel Sheet (mm) | 1.6 |
| Included Accessories | Hex wrench 3, thickness gauge |
| Main Unit Dimensions, Length L x Width W x Height H (mm) | 362x78x118 |
| Minimum Cutting Radius (mm) | 250 |
| Number of strokes (min<sup>-1</sup> [times/min]) | 4300 |
| Type | only a main part |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Work comfortably without any annoying cords. You can also reuse your existing Makita lithium-ion battery series (18V-3.0Ah) products. The lightweight, compact body is easy to handle. Furthermore, the straight body shape makes cutting easy. The blade gap can be easily adjusted to match the thickness of the material. Burrs are reduced and the cut surface is clean. The double-edged blade allows for cutting with minimal deformation of the material. The narrow side blades also prevent damage to the material. Features an auto-stop function to detect remaining battery power. Features a restart prevention function (with warning light). Features a soft grip.
Warning
Work comfortably without any annoying cords. You can also reuse your existing Makita lithium-ion battery series (18V-3.0Ah) products. The lightweight, compact body is easy to handle. Furthermore, the straight body shape makes cutting easy. The blade gap can be easily adjusted to match the thickness of the material. Burrs are reduced and the cut surface is clean. The double-edged blade allows for cutting with minimal deformation of the material. The narrow side blades also prevent damage to the material. Features an auto-stop function to detect remaining battery power. Features a restart prevention function (with warning light). Features a soft grip.Feature
Work comfortably without any annoying cords. You can also reuse your existing Makita lithium-ion battery series (18V-3.0Ah) products. The lightweight, compact body is easy to handle. Furthermore, the straight body shape makes cutting easy. The blade gap can be easily adjusted to match the thickness of the material. Burrs are reduced and the cut surface is clean. The double-edged blade allows for cutting with minimal deformation of the material. The narrow side blades also prevent damage to the material. Features an auto-stop function to detect remaining battery power. Features a restart prevention function (with warning light). Features a soft grip.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
