Makita Rechargeable screwdriver

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable batteryLithium Ion Battery
Battery Capacity (AH)3
Carbon Brush Nominal Number440
Included AccessoriesBattery (BL1430), charger (DC18RA), plastic case, (+) bits 2-25 (2 pcs), rubber cap, hook, connect bit 6.35-60
Mass (kg)1.7 (including battery)
Overall Length (mm)258
Rotational Speed (min <sup>-1</sup> [rpm])4000
Screw Tightening Capacity (mm) Drywall Screw4
Voltage (V)14.4
Work Volume (Reference)1 plasterboard (thickness 12.5mm) + SPF (screw 3.5 x 22mm): about 790 plasterboard (thickness 12.5mm) 2 sheets + SPF (screw 3.5 x 32mm): about 700

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Perfect for boarding in new construction and renovations!
Silent clutch adopted!
Warning
Perfect for boarding in new construction and renovations!
Silent clutch adopted!
Feature
Perfect for boarding in new construction and renovations!
Silent clutch adopted!

Ulasan Produk

Tidak ada ulasan