Makita Rechargeable Sander Polisher

Sebelum PPN:
Rp5.499.900 - Rp11.999.900
Spesifikasi
Applicable batteryA-60442.A-60464
Height (mm)256
Length (mm)160
Mass (kg)1.5 (including battery)
Pad Diameter (DIAmm)Polisher: 75, Sander: 46
Polishing Capacity (mm)Polisher: 80, Sander: 50
Power Input (V)DC 18
Width (mm)79
Work volume per chargeAbout 37 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for polishing narrow spaces and curves. Two modes can be switched depending on the task.
Warning
Ideal for polishing narrow spaces and curves. Two modes can be switched depending on the task.
Feature
Ideal for polishing narrow spaces and curves. Two modes can be switched depending on the task.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait