Makita Rechargeable Reciprocating Saw body (Mesin Gergaji Reciprocating Baterai)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)1.5
Battery Voltage (V)DC 10.8
Cutting Capacity, Pipe (mm)50
Cutting Capacity, Wood (mm)50 (when using a 152 mm blade)
Included AccessoriesRecipesaw blade (BIM41 / wood, plastic), hex wrench 3
Main Unit Dimensions (mm)376
Number of GearsStepless
Number of strokes (min<sup>-1</sup> [times/min])0~3300
Stroke (mm)13
Work Volume (Reference)Wood (2 x 4): Approximately 30 pieces, Steel pipe (DIA25.4 x 1.2 mm): Approximately 40 pieces, PVC pipe (DIA48 x 4 mm): Approximately 90 pieces (per charge)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-position switch! Compatible with reciprocating saw and jigsaw (B) blades. Multi-position switch allows for flexible cutting styles. 10.8V slide-type battery.
Warning
Multi-position switch! Compatible with reciprocating saw and jigsaw (B) blades. Multi-position switch allows for flexible cutting styles. 10.8V slide-type battery.
Feature
Multi-position switch! Compatible with reciprocating saw and jigsaw (B) blades. Multi-position switch allows for flexible cutting styles. 10.8V slide-type battery.

Ulasan Produk

Tidak ada ulasan