Makita Rechargeable Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Applicable batteryA-60442,A-60464
Batterylithium ion
Battery Capacity (AH)-
Battery Voltage (V)18
Cutting Capacity, Pipe (mm)DIA50
Cutting Capacity, Wood (mm)50
Included AccessoriesReciprocating saw blade (BIM41 / wood, plastic), hex wrench 3
Main Unit Dimensions, Length L x Width W x Height H (mm)398x81x220
Mass (kg)-
Number of strokes (min<sup>-1</sup> [times/min])0~3000
Stroke (mm)13
Typeonly a main part
Work Volume (Reference)Per charge / (stone board: thickness 12.5 mm x width 300 mm) about 377 sheets, (wood: 2 x 4) about 50 pieces, (steel pipe: outer diameter DIA25.4 mm x thickness 1.2 mm) about 170 pieces, PVC Approximately 280 pipes (outer diameter DIA48 mm x thickness 4)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile multi-position switch! Equipped with two variable speed switches to suit the task at hand. Easily work overhead! Lightweight and compact body. No special attachments required! Compatible with reciprocating saw blades and jigsaw blades (Type B). Hex wrench storage. Shoe position adjustment. Remaining battery capacity display. High-brightness LED light. Soft grip. Battery protection circuit.
Warning
Versatile multi-position switch! Equipped with two variable speed switches to suit the task at hand. Easily work overhead! Lightweight and compact body. No special attachments required! Compatible with reciprocating saw blades and jigsaw blades (Type B). Hex wrench storage. Shoe position adjustment. Remaining battery capacity display. High-brightness LED light. Soft grip. Battery protection circuit.
Feature
Versatile multi-position switch! Equipped with two variable speed switches to suit the task at hand. Easily work overhead! Lightweight and compact body. No special attachments required! Compatible with reciprocating saw blades and jigsaw blades (Type B). Hex wrench storage. Shoe position adjustment. Remaining battery capacity display. High-brightness LED light. Soft grip. Battery protection circuit.

Ulasan Produk

Tidak ada ulasan