Makita Rechargeable reciprocating saw

Sebelum PPN:
Rp4.199.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)1.3
Battery Voltage (V)10.8
Cutting Capacity, Pipe (mm)DIA50 (when using 152mm blade)
Cutting Capacity, Wood (mm)50 (when using a 152 mm blade)
Included AccessoriesBattery (BL1013), Charger (DC10WA), Plastic case, Bamboo / PVC / Wood blade 190 (A-53827), Hex wrench 3
Main Unit Dimensions, Length L x Width W x Height H (mm)355x63x146
Mass (kg)1.1 (including battery)
Number of strokes (min<sup>-1</sup> [times/min])0~3300
Stroke (mm)13
Work Volume (Reference)Per charge / [Cut] (Wood: 2 x 4) Approx. 20 pieces, (Steel pipe: DIA25.4 x Thickness 1.2 mm) Approx. 20 pieces, (PVC pipe: DIA48 x Thickness 4 mm) Approx. 55 pieces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact, lightweight, cordless reciprocating saw for versatile cutting! Versatile handling. Multi-position switch. Lightweight, compact body. No dedicated attachments required. Compatible with reciprocating saw blades and jigsaw blades (Type B). High-brightness LED light. Includes blades for bamboo, PVC, and wood.
Warning
Compact, lightweight, cordless reciprocating saw for versatile cutting! Versatile handling. Multi-position switch. Lightweight, compact body. No dedicated attachments required. Compatible with reciprocating saw blades and jigsaw blades (Type B). High-brightness LED light. Includes blades for bamboo, PVC, and wood.
Feature
Compact, lightweight, cordless reciprocating saw for versatile cutting! Versatile handling. Multi-position switch. Lightweight, compact body. No dedicated attachments required. Compatible with reciprocating saw blades and jigsaw blades (Type B). High-brightness LED light. Includes blades for bamboo, PVC, and wood.

Ulasan Produk

Tidak ada ulasan