Makita Rechargeable Random Orbit Sander

Sebelum PPN:
Rp3.599.900
Spesifikasi
Applicable batteryA-60698,A-60442,A-60464
Battery Capacity (AH)3
Height (mm)153
Included AccessoriesSanding disc # 60, # 120, # 240 (2 each), dust bag
Length (mm)175
Mass (kg)1.6 (including battery)
Pad Dimensions (mm)123
Paper diameter (DIAmm)125
Rotation Speed at No Load (min<sup>-1</sup>[rpm])High speed: 11000, medium speed: 9500, low speed: 7000
Vibration 3-axis composite value (m / s <sup>2</sup> )<2.5
Voltage (V)18
Width (mm)123

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Outstanding power comparable to AC machines!
Low center of gravity and compact! "Motor located forward + battery inserted diagonally"
Easy-to-hold grip shape
Warning
Outstanding power comparable to AC machines!
Low center of gravity and compact! "Motor located forward + battery inserted diagonally"
Easy-to-hold grip shape
Feature
Outstanding power comparable to AC machines!
Low center of gravity and compact! "Motor located forward + battery inserted diagonally"
Easy-to-hold grip shape

Ulasan Produk

Tidak ada ulasan