Makita Rechargeable Random Orbit Polisher

Sebelum PPN:
Rp8.399.900
Spesifikasi
Height (mm)134
Included AccessoriesPad 125, hex wrench, side grip (battery and charger sold separately)
Length (mm)530
Mass (kg)3.4 (including battery)
Pad Dimensions (mm)100/125/150 (standard accessories are 125)
Power Input (V)DC 18
Rotation Speed at No Load (min<sup>-1</sup>[rpm])Normal: 0-6800, Finishing mode: 0-5200
Width (mm)123

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cordless polisher - Comfortable handling and prevents damage caused by the cord
Warning
Cordless polisher - Comfortable handling and prevents damage caused by the cord
Feature
Cordless polisher - Comfortable handling and prevents damage caused by the cord

Ulasan Produk

Tidak ada ulasan

Halaman Terkait