Makita Rechargeable Power Cutter 355mm Main Unit Only (Mesin Gergaji Beton Baterai)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Included AccessoriesWrench 13-19, Coupling Sleeve, Ring 20 (Outer Diameter DIA22, DIA25.4, DIA30.5)
Inner Diameter of Saw Blade (DIAmm)30.5 (20/22/25.4 mountable)
Mass (kg)12.9
Maximum Cutting Depth (mm)127
Outer Diameter of Saw Blade (DIAmm)355
Rotational speed (min <sup>-1</sup> [times / min])4200
Voltage (V)DC72(80max)40maxx2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing a rechargeable power cutter model that can be used with cutting wheels, surpassing engine-powered models.
Can be used in any environment - Unlike engine-powered models, it starts reliably even in low oxygen conditions.
-It can be used indoors or underground as it does not emit exhaust fumes.
Equipped with safety features to protect the operator and a kickback reduction function.
Anti-vibration housing reduces vibration during cutting.
Supports dry and wet cutting
Warning
Introducing a rechargeable power cutter model that can be used with cutting wheels, surpassing engine-powered models.
Can be used in any environment - Unlike engine-powered models, it starts reliably even in low oxygen conditions.
-It can be used indoors or underground as it does not emit exhaust fumes.
Equipped with safety features to protect the operator and a kickback reduction function.
Anti-vibration housing reduces vibration during cutting.
Supports dry and wet cutting
Feature
Introducing a rechargeable power cutter model that can be used with cutting wheels, surpassing engine-powered models.
Can be used in any environment - Unlike engine-powered models, it starts reliably even in low oxygen conditions.
-It can be used indoors or underground as it does not emit exhaust fumes.
Equipped with safety features to protect the operator and a kickback reduction function.
Anti-vibration housing reduces vibration during cutting.
Supports dry and wet cutting

Ulasan Produk

Tidak ada ulasan

Halaman Terkait