Makita rechargeable portable bandsaw

Sebelum PPN:
Rp21.999.900
Spesifikasi
Applicable batteryA-60464,A-60442
Cutting Capacity (mm), Square Pipe120x120
Cutting Capacity, Pipe (mm)Circle: 120
Included AccessoriesSaw blade (BIM, 18 ridges / inch), hex wrench 4, cutting wax
Main Unit Dimensions, Length L x Width W x Height H (mm)508x231x302
Mass (kg)6.5 (including battery)
Saw Blade Circumferential Speed (m/s)1.4[84]~2.7[162]
Saw Blade, Length x Width W x Thickness (mm)1,140x13x0.5
Set ContentsBattery BL1860B x 2 with charger DC18RC case (for battery / charger) [Charge for about 55 minutes]
Work Volume (Reference)Carbon steel conduit: DIA48.6mm, thickness 3.7mm (DRGX) approx. 30 / (DRFX) approx. 15 / Steel conduit: DIA38.1mm / thickness 1.4mm (DRGX) approx. 240 / (DRFX) approx. 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optimal center of gravity design: The battery is placed above the center of gravity. Optimal weight is applied to the cutting edge. Stopper plate adjustable LED light (with afterglow function)
Warning
Optimal center of gravity design: The battery is placed above the center of gravity. Optimal weight is applied to the cutting edge. Stopper plate adjustable LED light (with afterglow function)
Feature
Optimal center of gravity design: The battery is placed above the center of gravity. Optimal weight is applied to the cutting edge. Stopper plate adjustable LED light (with afterglow function)

Ulasan Produk

Tidak ada ulasan