Max Rechargeable pin nailer (main unit + battery set)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900 - Rp13.999.900
Spesifikasi
Applicable Pin Nail Length (mm)15.19.25.30.35
FeatureNail remaining amount notification: Yes
Suitable For[Compatible battery packs] Max lithium-ion battery pack/18V: JP-L91850A, JP-L91825A, 14.4V: JP-L91450A, JP-L91440A, JP-L91430A, JP-L914, JP-L91415A, JP-L91415

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For customers who have a Max Lithium-ion charger... "Main unit + battery" set Beautiful finish Equipped with recoil absorption mechanism (PAT)
You can type in both "portrait" and "landscape"!
Compatible with 14.4V/18V battery packs. Small recoil makes it easy to hit. Light pressure makes it easy to hit. Easy to aim tip makes it easy to hit.
Warning
For customers who have a Max Lithium-ion charger... "Main unit + battery" set Beautiful finish Equipped with recoil absorption mechanism (PAT)
You can type in both "portrait" and "landscape"!
Compatible with 14.4V/18V battery packs. Small recoil makes it easy to hit. Light pressure makes it easy to hit. Easy to aim tip makes it easy to hit.
Feature
For customers who have a Max Lithium-ion charger... "Main unit + battery" set Beautiful finish Equipped with recoil absorption mechanism (PAT)
You can type in both "portrait" and "landscape"!
Compatible with 14.4V/18V battery packs. Small recoil makes it easy to hit. Light pressure makes it easy to hit. Easy to aim tip makes it easy to hit.

Ulasan Produk

Tidak ada ulasan