Makita Rechargeable pen impact driver

Sebelum PPN:
Rp2.399.900 - Rp4.099.900
Spesifikasi
Applicable batteryA-61254
Batterylithium ion
Battery Capacity (AH)1.5
Battery Voltage (V)7.2
Main Unit Dimensions, Length L x Width W x Height H (mm)227 x 42 x 144 (when bent), 282 x 42 x 52 (when straight)
Mass (kg)0.55 (including battery)
Number ofImpact (min <sup>-1</sup> [times / min])0~3000
Rotational Speed (min <sup>-1</sup> [rpm])0~2450
Screw Tightening Capacity (mm)M3~M8
Screw tightening Capacity (mm) BoltM3~M8
Screw tightening Capacity (mm) Course thread22~45
Screw tightening Capacity (mm) High strength boltM3~M6
Work Volume (Reference)(Per charge) Wood screw Lauan / (DIA3.1 x 25mm) Approx. 320, (DIA4.1 x 45mm) Approx. 65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Faster and more tightening! Ease of use is condensed into a smart design. Compact, lightweight, slim body. Also features a wide-area LED light. The wider illumination range brightens the surroundings while working. Convenient for additional tightening. Comes with a hand tightening function. Can also be used as a hand screwdriver.
Warning
Faster and more tightening! Ease of use is condensed into a smart design. Compact, lightweight, slim body. Also features a wide-area LED light. The wider illumination range brightens the surroundings while working. Convenient for additional tightening. Comes with a hand tightening function. Can also be used as a hand screwdriver.
Feature
Faster and more tightening! Ease of use is condensed into a smart design. Compact, lightweight, slim body. Also features a wide-area LED light. The wider illumination range brightens the surroundings while working. Convenient for additional tightening. Comes with a hand tightening function. Can also be used as a hand screwdriver.

Ulasan Produk

Tidak ada ulasan