Makita Rechargeable pen driver drill

Sebelum PPN:
Rp5.099.900
Spesifikasi
Applicable batteryA-61254
BatteryLithium ion (BL0715)
Battery Capacity (AH)1.5
Battery Voltage (V)7.2
Drilling Capacity, to Steel (mm)Kiri: DIA5
Drilling Capacity, to Wood (mm)Kiri: DIA6
Included AccessoriesPlus Bit (1-45 / 2-45 2 each), Plus Minus Bit (2-45 2 each), Kinoshita Hole / Hexagonal Shaft Drill for Iron (DIA3 / 3.5 2 each)
Main Unit Dimensions, Length L x Width W x Height H (mm)218 x 44 x 142 (when bent), 273 x 44 (when straight)
Mass (kg)0.53 (including battery)
Maximum Torque (Nm)8
Number of clutches (stage)21
Rotational Speed (min <sup>-1</sup> [rpm])High speed 650, low speed 200
Screw Tightening Capacity (mm)M5
Screw Tightening Capacity (mm), Wood screwDIA3.8x45
Set ContentsBattery BL0715 x 2, charger DC07SB, aluminum case [approx. 30 minutes charging]
Work Volume (Reference)Wood screw Lauan When using at low speed: DIA3.8x25mm approx. 350 / DIA3.8x38mm approx. 210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision tightening and a larger-capacity 1.5Ah battery. Compact, lightweight, slim body with a wider illumination range. LED light: Expands the illumination range to brighten your surroundings while you work. Convenient for tightening screws. Hand tightening function: Ideal for electrical equipment, various assembly tasks, and modular bathroom installation. Can also be used as a hand-operated screwdriver.
Warning
High-precision tightening and a larger-capacity 1.5Ah battery. Compact, lightweight, slim body with a wider illumination range. LED light: Expands the illumination range to brighten your surroundings while you work. Convenient for tightening screws. Hand tightening function: Ideal for electrical equipment, various assembly tasks, and modular bathroom installation. Can also be used as a hand-operated screwdriver.
Feature
High-precision tightening and a larger-capacity 1.5Ah battery. Compact, lightweight, slim body with a wider illumination range. LED light: Expands the illumination range to brighten your surroundings while you work. Convenient for tightening screws. Hand tightening function: Ideal for electrical equipment, various assembly tasks, and modular bathroom installation. Can also be used as a hand-operated screwdriver.

Ulasan Produk

Tidak ada ulasan