Makita Rechargeable Orbital Sander

Sebelum PPN:
Rp6.599.900
Spesifikasi
Continuous Operation Time(1 charge) Approximately 36 minutes
Included AccessoriesPad saver 93 x 185, dust bag, front cuff 30 lock type, net sanding sheet 93 x 185 #80, #120, #240
Mass (kg)1
Pad Dimensions (mm)93x185
Paper Size (mm)[Velcro type] 93 x 185 [Clamp type] 93 x 228
Power Input (V)DC 36 (40Vmax)
Rotational Speed (min <sup>-1</sup> [rpm])6000~12000
Vibration 3-axis composite value (m / s <sup>2</sup> )3.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Separate battery, small and lightweight AC machine, grinding power exceeds that of air type, can be used with both clamp and hook-and-loop fastener types.
Warning
Separate battery, small and lightweight AC machine, grinding power exceeds that of air type, can be used with both clamp and hook-and-loop fastener types.
Feature
Separate battery, small and lightweight AC machine, grinding power exceeds that of air type, can be used with both clamp and hook-and-loop fastener types.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait