Makita Rechargeable Nibbler

Sebelum PPN:
Rp9.799.900
Spesifikasi
Batterylithium ion
Battery Voltage (V)18
Cutting Capacity (mm), Stainless Steel Plate1.2
Cutting Capacity, Aluminum (mm)2.5
Cutting Capacity, Mild Steel Sheet (mm)1.6
FunctionOverload prevention, battery replacement notification, restart prevention
Included AccessoriesDie, punch, spanner 32, hex wrench 2.5
Main Unit Dimensions, Length L x Width W x Height H (mm)313x78x189
Minimum Cutting Radius (mm)(Inside) 45, (Outside) 50
Number of strokes (min<sup>-1</sup> [times/min])1900
Typeonly a main part

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cordless for easy handling! Achieves maximum cutting capacity equivalent to that of AC machines. Because it is cordless, it is easy to handle when working at heights and cutting folded plates, deck plates, etc. Despite being cordless, it achieves the same cutting thickness as AC machines. By placing the material to be cut in the groove, you can measure the thickness of the plate that can be cut. The die holder can be rotated 360° (in 90° increments), making diagonal cutting easy. Equipped with a slide switch and soft grip.
Warning
Cordless for easy handling! Achieves maximum cutting capacity equivalent to that of AC machines. Because it is cordless, it is easy to handle when working at heights and cutting folded plates, deck plates, etc. Despite being cordless, it achieves the same cutting thickness as AC machines. By placing the material to be cut in the groove, you can measure the thickness of the plate that can be cut. The die holder can be rotated 360° (in 90° increments), making diagonal cutting easy. Equipped with a slide switch and soft grip.
Feature
Cordless for easy handling! Achieves maximum cutting capacity equivalent to that of AC machines. Because it is cordless, it is easy to handle when working at heights and cutting folded plates, deck plates, etc. Despite being cordless, it achieves the same cutting thickness as AC machines. By placing the material to be cut in the groove, you can measure the thickness of the plate that can be cut. The die holder can be rotated 360° (in 90° increments), making diagonal cutting easy. Equipped with a slide switch and soft grip.

Ulasan Produk

Tidak ada ulasan