Makita Rechargeable Multi-Tool

Sebelum PPN:
Rp5.199.900
Spesifikasi
Applicable batteryA-59841,A-59863
Batterylithium ion
Battery Capacity (AH)1.5
Battery Voltage (V)10.8
ConnectorCan be connected to a dust collector
Included AccessoriesBattery BL1015, Charger DC10SA, Plastic case, Cut and sew TMA009 (A-56275), Sanding pad (A-59405), Sanding paper (# 60 / # 120 / # 240 for woodworking 2 sheets each), Hex wrench, Tool box
Main Unit Dimensions (mm)277
Mass (kg)1.0 (including battery)
Number of GearsStepless
Offset Angle (°)(Vibration) Left and right 1.6 (total 3.2)
Vibration Frequency (min<sup>-1</sup>)6000~20000
Work Volume (Reference)Approximately 12 (per charge)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan