Makita Rechargeable Multi-Tool

Sebelum PPN:
Rp11.999.900
Spesifikasi
Applicable batteryA-60464,A-60442
Batterylithium ion
Battery Capacity (AH)6
Battery Voltage (V)18
Included AccessoriesCut and sewn TMA009 (A-56275), sanding pad (A-53447), sanding paper (2 sheets each for woodworking # 60 / # 120 / # 240), tool box
Main Unit Dimensions, Length L x Width W x Height H (mm)340x80x122
Mass (kg)2.2 (including battery)
TypeBattery (BL1860B), charger (DC18RF), with case
VibrationLeft and right 1.6 ° (total 3.2 °)
Vibration Frequency (min<sup>-1</sup>)6000~20000
Work Volume (Reference)(Per charge) Approximately 42 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-capacity 6.0Ah model. Suitable for a wide range of materials and tasks. 42 types of optional cutting tools available. High power and high work efficiency. Easy-to-hold grip. 360° tool mounting angle.
Warning
High-capacity 6.0Ah model. Suitable for a wide range of materials and tasks. 42 types of optional cutting tools available. High power and high work efficiency. Easy-to-hold grip. 360° tool mounting angle.
Feature
High-capacity 6.0Ah model. Suitable for a wide range of materials and tasks. 42 types of optional cutting tools available. High power and high work efficiency. Easy-to-hold grip. 360° tool mounting angle.

Ulasan Produk

Tidak ada ulasan