Makita Rechargeable Multi-Tool

Sebelum PPN:
Rp5.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rechargeable multi-tool: Thoroughly pursued ease of use, with a powerful and slim body for excellent workability.Features: Thoroughly pursued ease of use: Compared to the manufacturer's previous model (TM51D), the powerful and slim grip provides excellent workability.
By changing the tip tool (sold separately), a single unit can perform a variety of tasks such as cutting, grinding, and peeling.
◆High-power brushless motor + constant speed control for approximately 20% increased work efficiency.
The motor rotation speed does not decrease easily when a load is applied, allowing for stable operation.
*Compared to the manufacturer's previous model (TM51D)
Easy-to-grip, slim grip The grip circumference is 139mm, 56mm slimmer than the previous model (TM51D). It is easy to grip and provides comfortable handling.
Maximum vibration frequency: 20,000 min-1
◆Easy blade replacement without tools.To replace the blade, simply insert the holder bolt and close the lever to secure it in place.
Tool mounting angle can be adjusted 360° in 30° increments to suit the task.
◆Waterproof and dustproof "APT"
*Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
Compatible with a variety of materials and tasks. *The cutting tools shown in the photo are sold separately.
For cutting wood, opening flooring, cutting board pockets, grinding wood, flush cutting of rebar and copper pipes, cutting PVC pipes, peeling P-tiles, scraping tile joints, and removing elastic sealant. Other features: - Vibration frequency adjustment dial: The rotation speed can be adjusted continuously from 6,000 to 20,000 min-1 to suit the application.
・Restart prevention function ・Soft start
Warning
Rechargeable multi-tool: Thoroughly pursued ease of use, with a powerful and slim body for excellent workability.Features: Thoroughly pursued ease of use: Compared to the manufacturer's previous model (TM51D), the powerful and slim grip provides excellent workability.
By changing the tip tool (sold separately), a single unit can perform a variety of tasks such as cutting, grinding, and peeling.
◆High-power brushless motor + constant speed control for approximately 20% increased work efficiency.
The motor rotation speed does not decrease easily when a load is applied, allowing for stable operation.
*Compared to the manufacturer's previous model (TM51D)
Easy-to-grip, slim grip The grip circumference is 139mm, 56mm slimmer than the previous model (TM51D). It is easy to grip and provides comfortable handling.
Maximum vibration frequency: 20,000 min-1
◆Easy blade replacement without tools.To replace the blade, simply insert the holder bolt and close the lever to secure it in place.
Tool mounting angle can be adjusted 360° in 30° increments to suit the task.
◆Waterproof and dustproof "APT"
*Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
Compatible with a variety of materials and tasks. *The cutting tools shown in the photo are sold separately.
For cutting wood, opening flooring, cutting board pockets, grinding wood, flush cutting of rebar and copper pipes, cutting PVC pipes, peeling P-tiles, scraping tile joints, and removing elastic sealant. Other features: - Vibration frequency adjustment dial: The rotation speed can be adjusted continuously from 6,000 to 20,000 min-1 to suit the application.
・Restart prevention function ・Soft start
Feature
Rechargeable multi-tool: Thoroughly pursued ease of use, with a powerful and slim body for excellent workability.Features: Thoroughly pursued ease of use: Compared to the manufacturer's previous model (TM51D), the powerful and slim grip provides excellent workability.
By changing the tip tool (sold separately), a single unit can perform a variety of tasks such as cutting, grinding, and peeling.
◆High-power brushless motor + constant speed control for approximately 20% increased work efficiency.
The motor rotation speed does not decrease easily when a load is applied, allowing for stable operation.
*Compared to the manufacturer's previous model (TM51D)
Easy-to-grip, slim grip The grip circumference is 139mm, 56mm slimmer than the previous model (TM51D). It is easy to grip and provides comfortable handling.
Maximum vibration frequency: 20,000 min-1
◆Easy blade replacement without tools.To replace the blade, simply insert the holder bolt and close the lever to secure it in place.
Tool mounting angle can be adjusted 360° in 30° increments to suit the task.
◆Waterproof and dustproof "APT"
*Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
Compatible with a variety of materials and tasks. *The cutting tools shown in the photo are sold separately.
For cutting wood, opening flooring, cutting board pockets, grinding wood, flush cutting of rebar and copper pipes, cutting PVC pipes, peeling P-tiles, scraping tile joints, and removing elastic sealant. Other features: - Vibration frequency adjustment dial: The rotation speed can be adjusted continuously from 6,000 to 20,000 min-1 to suit the application.
・Restart prevention function ・Soft start

Ulasan Produk

Tidak ada ulasan