Makita Rechargeable multi-cutter (Mesin Pemotong Serbaguna)

Sebelum PPN:
Rp1.699.900 - Rp4.199.900
Spesifikasi
Applicable batteryA-59863,A-59841
Batterylithium ion
Battery Voltage (V)10.8
Cutting Capacity (mm)6
Dimensions (Length L x Width W x Height H) (mm)272x66x120
Mass (kg)0.72
Rotational Speed (min <sup>-1</sup> [rpm])300
Work Volume (Reference)[Per charge] Cardboard cutting: (length 50 cm / thickness 5 mm) approx. 1140 cut, (thickness 5 mm) approx. 570 m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily cut a variety of materials! Anyone can cut safely and easily. Unparalleled compatibility allows you to use a variety of tools with just one battery. Blade position markers make it easy to cut along the cutting line. Equipped with an automatic sharpening function, the cut surface is always clean! The blade is sharpened after each cut. Soft grip for easy grip. Includes a lock-off button.
Warning
Easily cut a variety of materials! Anyone can cut safely and easily. Unparalleled compatibility allows you to use a variety of tools with just one battery. Blade position markers make it easy to cut along the cutting line. Equipped with an automatic sharpening function, the cut surface is always clean! The blade is sharpened after each cut. Soft grip for easy grip. Includes a lock-off button.
Feature
Easily cut a variety of materials! Anyone can cut safely and easily. Unparalleled compatibility allows you to use a variety of tools with just one battery. Blade position markers make it easy to cut along the cutting line. Equipped with an automatic sharpening function, the cut surface is always clean! The blade is sharpened after each cut. Soft grip for easy grip. Includes a lock-off button.

Ulasan Produk

Tidak ada ulasan