Makita rechargeable led stand light

Sebelum PPN:
Rp3.499.900
Spesifikasi
Applicable batteryA-60464,A-60698,A-60442,A-58235
Battery Capacity (AH)3.0/6.0
Dust / Water ProtectionIP63 (when using AC cord), IP64 (when using battery)
Illuminance (Lx)High 1150,Low 750
Light SourceLED 20 lights 10W
Luminous Flux (Lm)High 750,Low 450
Main Unit Dimensions, Length L x Width W x Height H (mm)214x261x328
Mass (kg)2 (excluding battery)
Power Input (V)100 (when using AC cord), 14.4 or 18 (when using battery)
Trusco Part No.494-0440

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dust-proof and drip-proof tough light
AC100V & battery (sold separately) can be selected. Notification in advance when battery runs out (when using battery)
Can be rotated 360° vertically Illuminance High 1, 150lx (Low 750lx)
carrying handle
AC cord neatly stored Tripod & vise mountable (sold separately)
Warning
Dust-proof and drip-proof tough light
AC100V & battery (sold separately) can be selected. Notification in advance when battery runs out (when using battery)
Can be rotated 360° vertically Illuminance High 1, 150lx (Low 750lx)
carrying handle
AC cord neatly stored Tripod & vise mountable (sold separately)
Feature
Dust-proof and drip-proof tough light
AC100V & battery (sold separately) can be selected. Notification in advance when battery runs out (when using battery)
Can be rotated 360° vertically Illuminance High 1, 150lx (Low 750lx)
carrying handle
AC cord neatly stored Tripod & vise mountable (sold separately)

Ulasan Produk

Tidak ada ulasan