Makita Rechargeable Jigsaw (Mesin Gergaji Jigsaw Baterai)

Sebelum PPN:
Rp2.499.900
Spesifikasi
Applicable batteryA-48692
Batterylithium ion
Battery Capacity (AH)1.3
Battery Voltage (V)10.8
Blade ShapeJigsaw blade B type
Blade TypeJigsaw blade B type
Cutting Capacity, Aluminum Plate (mm)4
Cutting Capacity, Mild Steel Sheet (mm)2
Cutting Capacity, Wood (mm)65
Diagonal Cutting (°)Left and right 45
Included AccessoriesNone (main unit only)
Mass (kg)1.6 (including battery)
Number of strokes (min<sup>-1</sup> [times/min])0~2400
Overall Length (mm)231
SpecificationCan be connected to continuously variable transmission, orbital mechanism, and dust collector
Stroke (mm)18
Work Volume (Reference)Plywood (Length 300 x Thickness 12mm): Approx. 25mm (orbital position III around 1 charge)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cordless and easy to handle!
Lightweight at 1.6kg and 196mm tall!
Orbital 3-stage + straight switch!
Warning
Cordless and easy to handle!
Lightweight at 1.6kg and 196mm tall!
Orbital 3-stage + straight switch!
Feature
Cordless and easy to handle!
Lightweight at 1.6kg and 196mm tall!
Orbital 3-stage + straight switch!

Ulasan Produk

Tidak ada ulasan