Makita rechargeable jigsaw

Sebelum PPN:
Rp4.899.900 - Rp7.899.900
Spesifikasi
Blade ShapeJigsaw blade B type
Cutting Capacity, Aluminum Plate (mm)20
Cutting Capacity, Wood (mm)90
Cutting capacity (mm) Annealed copper plate10
Diagonal Cutting (°)Left and right 45
Included AccessoriesBlade B-10 (for woodworking) / Cover plate, Hex wrench / Dust nozzle, Front cuff 24 / Dustproof cover
Main Unit Dimensions, Length L x Width W x Height H (mm)237x76x206
Mass (kg)1.8 (including battery)
Number of strokes (min<sup>-1</sup> [times/min])800~3000
Stroke (mm)23
Vibration 3-axis composite value (m / s <sup>2</sup> )8.5 (woodworking), 6.0 (ironworking)
Work Volume (Reference)Plywood (thickness 12 x length 300 mm) Blade B-10: Approximately 68 sheets, (Orbital position III) / Mild steel plate (thickness 2.3 x length 100 mm): Blade B-22 Approximately 12 sheets (Orbital position 0)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a high-performance brassless motor Standby switch to prevent unexpected startup Rotates at high speed only when disconnected Easy to switch lock-on switch only when disconnecting soft no-load Soft grip Speed adjustment dial High brightness LED light Material with cover plate for protection Orbital 3-stage + straight switching aluminum Base blower function stored in housing tilted left and right at 45° Hexagonal wrench
Warning
Adopts a high-performance brassless motor Standby switch to prevent unexpected startup Rotates at high speed only when disconnected Easy to switch lock-on switch only when disconnecting soft no-load Soft grip Speed adjustment dial High brightness LED light Material with cover plate for protection Orbital 3-stage + straight switching aluminum Base blower function stored in housing tilted left and right at 45° Hexagonal wrench
Feature
Adopts a high-performance brassless motor Standby switch to prevent unexpected startup Rotates at high speed only when disconnected Easy to switch lock-on switch only when disconnecting soft no-load Soft grip Speed adjustment dial High brightness LED light Material with cover plate for protection Orbital 3-stage + straight switching aluminum Base blower function stored in housing tilted left and right at 45° Hexagonal wrench

Ulasan Produk

Tidak ada ulasan