Spesifikasi
| Included Accessories | hook |
|---|---|
| Main Unit Dimensions, Length L x Width W x Height H (mm) | 339x91x291 |
| Mass (kg) | 4.1 |
| Square Drive Size (mm) | 19 |
| Tightening capacity | Standard bolts: M12 to M33<br> High strength bolts: M10 to M24 |
| Vibration 3-axis composite value (m / s <sup>2</sup> ) | 14.2 |
| Voltage (V) | DC 18 |
| Work volume per charge | M24 (F10T) Approx. 210 pieces (approx. 2 seconds tightening) (approx.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Long anvil specification ideal for removing and installing tires on large vehicles
Equipped with a left-hand screw mode that complies with JIS standards, it is extremely powerful with a maximum tightening torque of 1,150 N・m*1 and a maximum loosening torque of 1,700 N・m*2, making it ideal for removing and installing wheels on large vehicles. The long anvil design makes it convenient for bolts and nuts in recessed areas of the wheel.
Optimal anvil size: The anvil size is 138mm, making it suitable for large vehicles with double tires. Ideal for changing tires on large vehicles and forklifts.
- Equipped with a high-power brushless motor. High output, high durability, maintenance-free. Comfortable work that only a cordless type can provide. Unlike air-operated types, it provides stable torque that is not affected by air pressure and the comfortable workability that only a cordless type can provide.
- Improved efficiency in the three steps of tightening wheel nuts By setting the appropriate mode for each step, the efficiency of wheel nut tightening work can be improved.
- Equipped with left-hand screw mode By pressing the left-hand screw mode button, you can switch to a mode suitable for tightening and loosening left-hand screw tires (JIS standard).
-Waterproof and dustproof "APT"
・C spring type to prevent socket from falling out
The friction of the C spring temporarily holds the socket in place before inserting the pin. *Note: Do not use sockets other than pin-type sockets. Be sure to insert the pin and install the O-ring.
Other features: Variable speed, forward/reverse switching, brake, battery protection circuit, soft grip with hook, hammer case cover that won't damage components
LED light (lights up before rotation + afterglow function)
Equipped with a left-hand screw mode that complies with JIS standards, it is extremely powerful with a maximum tightening torque of 1,150 N・m*1 and a maximum loosening torque of 1,700 N・m*2, making it ideal for removing and installing wheels on large vehicles. The long anvil design makes it convenient for bolts and nuts in recessed areas of the wheel.
Optimal anvil size: The anvil size is 138mm, making it suitable for large vehicles with double tires. Ideal for changing tires on large vehicles and forklifts.
- Equipped with a high-power brushless motor. High output, high durability, maintenance-free. Comfortable work that only a cordless type can provide. Unlike air-operated types, it provides stable torque that is not affected by air pressure and the comfortable workability that only a cordless type can provide.
- Improved efficiency in the three steps of tightening wheel nuts By setting the appropriate mode for each step, the efficiency of wheel nut tightening work can be improved.
- Equipped with left-hand screw mode By pressing the left-hand screw mode button, you can switch to a mode suitable for tightening and loosening left-hand screw tires (JIS standard).
-Waterproof and dustproof "APT"
・C spring type to prevent socket from falling out
The friction of the C spring temporarily holds the socket in place before inserting the pin. *Note: Do not use sockets other than pin-type sockets. Be sure to insert the pin and install the O-ring.
Other features: Variable speed, forward/reverse switching, brake, battery protection circuit, soft grip with hook, hammer case cover that won't damage components
LED light (lights up before rotation + afterglow function)
Warning
Long anvil specification ideal for removing and installing tires on large vehiclesEquipped with a left-hand screw mode that complies with JIS standards, it is extremely powerful with a maximum tightening torque of 1,150 N・m*1 and a maximum loosening torque of 1,700 N・m*2, making it ideal for removing and installing wheels on large vehicles. The long anvil design makes it convenient for bolts and nuts in recessed areas of the wheel.
Optimal anvil size: The anvil size is 138mm, making it suitable for large vehicles with double tires. Ideal for changing tires on large vehicles and forklifts.
- Equipped with a high-power brushless motor. High output, high durability, maintenance-free. Comfortable work that only a cordless type can provide. Unlike air-operated types, it provides stable torque that is not affected by air pressure and the comfortable workability that only a cordless type can provide.
- Improved efficiency in the three steps of tightening wheel nuts By setting the appropriate mode for each step, the efficiency of wheel nut tightening work can be improved.
- Equipped with left-hand screw mode By pressing the left-hand screw mode button, you can switch to a mode suitable for tightening and loosening left-hand screw tires (JIS standard).
-Waterproof and dustproof "APT"
・C spring type to prevent socket from falling out
The friction of the C spring temporarily holds the socket in place before inserting the pin. *Note: Do not use sockets other than pin-type sockets. Be sure to insert the pin and install the O-ring.
Other features: Variable speed, forward/reverse switching, brake, battery protection circuit, soft grip with hook, hammer case cover that won't damage components
LED light (lights up before rotation + afterglow function)
Feature
Long anvil specification ideal for removing and installing tires on large vehiclesEquipped with a left-hand screw mode that complies with JIS standards, it is extremely powerful with a maximum tightening torque of 1,150 N・m*1 and a maximum loosening torque of 1,700 N・m*2, making it ideal for removing and installing wheels on large vehicles. The long anvil design makes it convenient for bolts and nuts in recessed areas of the wheel.
Optimal anvil size: The anvil size is 138mm, making it suitable for large vehicles with double tires. Ideal for changing tires on large vehicles and forklifts.
- Equipped with a high-power brushless motor. High output, high durability, maintenance-free. Comfortable work that only a cordless type can provide. Unlike air-operated types, it provides stable torque that is not affected by air pressure and the comfortable workability that only a cordless type can provide.
- Improved efficiency in the three steps of tightening wheel nuts By setting the appropriate mode for each step, the efficiency of wheel nut tightening work can be improved.
- Equipped with left-hand screw mode By pressing the left-hand screw mode button, you can switch to a mode suitable for tightening and loosening left-hand screw tires (JIS standard).
-Waterproof and dustproof "APT"
・C spring type to prevent socket from falling out
The friction of the C spring temporarily holds the socket in place before inserting the pin. *Note: Do not use sockets other than pin-type sockets. Be sure to insert the pin and install the O-ring.
Other features: Variable speed, forward/reverse switching, brake, battery protection circuit, soft grip with hook, hammer case cover that won't damage components
LED light (lights up before rotation + afterglow function)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20TW1005DZ/73P114718255-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
