Spesifikasi
| Included Accessories | hook |
|---|---|
| Main Unit Dimensions, Length L x Width W x Height H (mm) | 329x94x297 |
| Mass (kg) | 4.2 |
| Square Drive Size (mm) | 19 |
| Tightening capacity | Standard bolts: M12 to M36<br> High strength bolts: M10 to M27 |
| Vibration 3-axis composite value (m / s <sup>2</sup> ) | 13.9 |
| Voltage (V) | DC 36 (40max) |
| Work volume per charge | M24 (F10T) Approx. 250 pieces (approx. 1.5 seconds tightening) (approx.) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a left-hand screw mode that complies with JIS standards, it is extremely powerful with a maximum tightening torque of 1,250 Nm and a maximum loosening torque of 1,900 Nm, making it ideal for removing and installing wheels on large vehicles. The long anvil design makes it convenient for bolts and nuts in recessed areas of the wheel.
- Optimal anvil dimension: The anvil dimension is 138mm, making it suitable for large vehicles with double tires, and ideal for changing tires on large automobiles and forklifts.
- Equipped with a high-power brushless motor for high output, high durability, and maintenance-free operation.
- Comfortable work that only a rechargeable type can provide. Unlike air-operated types, it has stable torque that is not affected by air pressure and is cordless, allowing for comfortable work.
- Improved efficiency in the three steps of tightening wheel nuts By setting the appropriate mode for each step, the efficiency of wheel nut tightening work can be improved.
- Equipped with left-hand screw mode By pressing the left-hand screw mode button, you can switch to a mode suitable for tightening and loosening left-hand screw tires (JIS standard).
Switch full speed mode: Pull the trigger slightly to instantly rotate at full speed (maximum rotation speed for the set impact force). This allows for efficient continuous work and reduces fatigue from operating the switch.
・Constant speed control ensures stable tightening (only during tightening)
Stable tightening work is possible, not easily affected by the remaining battery capacity.
- Protected from dust and rain, dustproof and waterproof rating IP56
-Waterproof and dustproof "APT"
・C spring type to prevent socket from falling out
The friction of the C spring temporarily holds the socket in place before inserting the pin. *Note: Do not use sockets other than pin-type sockets. Be sure to insert the pin and install the O-ring.
Other features: Variable speed, forward/reverse switching, brake, battery protection circuit, soft grip with hook, hammer case cover that won't damage components
LED light (lights up before rotation + afterglow function)
- Optimal anvil dimension: The anvil dimension is 138mm, making it suitable for large vehicles with double tires, and ideal for changing tires on large automobiles and forklifts.
- Equipped with a high-power brushless motor for high output, high durability, and maintenance-free operation.
- Comfortable work that only a rechargeable type can provide. Unlike air-operated types, it has stable torque that is not affected by air pressure and is cordless, allowing for comfortable work.
- Improved efficiency in the three steps of tightening wheel nuts By setting the appropriate mode for each step, the efficiency of wheel nut tightening work can be improved.
- Equipped with left-hand screw mode By pressing the left-hand screw mode button, you can switch to a mode suitable for tightening and loosening left-hand screw tires (JIS standard).
Switch full speed mode: Pull the trigger slightly to instantly rotate at full speed (maximum rotation speed for the set impact force). This allows for efficient continuous work and reduces fatigue from operating the switch.
・Constant speed control ensures stable tightening (only during tightening)
Stable tightening work is possible, not easily affected by the remaining battery capacity.
- Protected from dust and rain, dustproof and waterproof rating IP56
-Waterproof and dustproof "APT"
・C spring type to prevent socket from falling out
The friction of the C spring temporarily holds the socket in place before inserting the pin. *Note: Do not use sockets other than pin-type sockets. Be sure to insert the pin and install the O-ring.
Other features: Variable speed, forward/reverse switching, brake, battery protection circuit, soft grip with hook, hammer case cover that won't damage components
LED light (lights up before rotation + afterglow function)
Warning
Equipped with a left-hand screw mode that complies with JIS standards, it is extremely powerful with a maximum tightening torque of 1,250 Nm and a maximum loosening torque of 1,900 Nm, making it ideal for removing and installing wheels on large vehicles. The long anvil design makes it convenient for bolts and nuts in recessed areas of the wheel.- Optimal anvil dimension: The anvil dimension is 138mm, making it suitable for large vehicles with double tires, and ideal for changing tires on large automobiles and forklifts.
- Equipped with a high-power brushless motor for high output, high durability, and maintenance-free operation.
- Comfortable work that only a rechargeable type can provide. Unlike air-operated types, it has stable torque that is not affected by air pressure and is cordless, allowing for comfortable work.
- Improved efficiency in the three steps of tightening wheel nuts By setting the appropriate mode for each step, the efficiency of wheel nut tightening work can be improved.
- Equipped with left-hand screw mode By pressing the left-hand screw mode button, you can switch to a mode suitable for tightening and loosening left-hand screw tires (JIS standard).
Switch full speed mode: Pull the trigger slightly to instantly rotate at full speed (maximum rotation speed for the set impact force). This allows for efficient continuous work and reduces fatigue from operating the switch.
・Constant speed control ensures stable tightening (only during tightening)
Stable tightening work is possible, not easily affected by the remaining battery capacity.
- Protected from dust and rain, dustproof and waterproof rating IP56
-Waterproof and dustproof "APT"
・C spring type to prevent socket from falling out
The friction of the C spring temporarily holds the socket in place before inserting the pin. *Note: Do not use sockets other than pin-type sockets. Be sure to insert the pin and install the O-ring.
Other features: Variable speed, forward/reverse switching, brake, battery protection circuit, soft grip with hook, hammer case cover that won't damage components
LED light (lights up before rotation + afterglow function)
Feature
Equipped with a left-hand screw mode that complies with JIS standards, it is extremely powerful with a maximum tightening torque of 1,250 Nm and a maximum loosening torque of 1,900 Nm, making it ideal for removing and installing wheels on large vehicles. The long anvil design makes it convenient for bolts and nuts in recessed areas of the wheel.- Optimal anvil dimension: The anvil dimension is 138mm, making it suitable for large vehicles with double tires, and ideal for changing tires on large automobiles and forklifts.
- Equipped with a high-power brushless motor for high output, high durability, and maintenance-free operation.
- Comfortable work that only a rechargeable type can provide. Unlike air-operated types, it has stable torque that is not affected by air pressure and is cordless, allowing for comfortable work.
- Improved efficiency in the three steps of tightening wheel nuts By setting the appropriate mode for each step, the efficiency of wheel nut tightening work can be improved.
- Equipped with left-hand screw mode By pressing the left-hand screw mode button, you can switch to a mode suitable for tightening and loosening left-hand screw tires (JIS standard).
Switch full speed mode: Pull the trigger slightly to instantly rotate at full speed (maximum rotation speed for the set impact force). This allows for efficient continuous work and reduces fatigue from operating the switch.
・Constant speed control ensures stable tightening (only during tightening)
Stable tightening work is possible, not easily affected by the remaining battery capacity.
- Protected from dust and rain, dustproof and waterproof rating IP56
-Waterproof and dustproof "APT"
・C spring type to prevent socket from falling out
The friction of the C spring temporarily holds the socket in place before inserting the pin. *Note: Do not use sockets other than pin-type sockets. Be sure to insert the pin and install the O-ring.
Other features: Variable speed, forward/reverse switching, brake, battery protection circuit, soft grip with hook, hammer case cover that won't damage components
LED light (lights up before rotation + afterglow function)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20TW011GZ/6lP114718237-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
