Vessel Rechargeable impact wrench

Sebelum PPN:
Rp7.499.900 - Rp7.599.900
Spesifikasi
Dimensions (Length x Height x Width) (mm)[Battery included] 141 x 262 x 80, [Body only] 141 x 210 x 74
Mass (kg)[Battery included] 2.2, [Body only] 1.45
MotorBrushless DC motor
Performance[Normal bolts] M10 to M20, [High strength bolts] M10 to M16
Square Drive Dimensions (mm)12.7SQ(1/2''SQ)
Vibration 3-axis composite value (m / s <sup>2</sup> )13.16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hand crank mode makes it easy to install nuts.
In mode 1, there is no impact and rotation stops when the nut seats.
The troublesome task of "hand-mounting" nuts can be done quickly with power tools.
Pre-tightening can be started from the seated state, allowing for stable tightening.
Automatic shaft-off function prevents over-tightening.
Over-tightening the wheel nuts can stretch the bolts, causing them to come loose or even damage the threads.
In mode 2, it will automatically stop after rotating for a certain period of time and you can temporarily tighten it.
Ideal for servicing small cars, with an ample 300N・m.
High power output that can loosen tight nuts.
In mode 3, the maximum rotation speed is 2800 min-1 and the maximum output is 300 N・m.
Warning
The hand crank mode makes it easy to install nuts.
In mode 1, there is no impact and rotation stops when the nut seats.
The troublesome task of "hand-mounting" nuts can be done quickly with power tools.
Pre-tightening can be started from the seated state, allowing for stable tightening.
Automatic shaft-off function prevents over-tightening.
Over-tightening the wheel nuts can stretch the bolts, causing them to come loose or even damage the threads.
In mode 2, it will automatically stop after rotating for a certain period of time and you can temporarily tighten it.
Ideal for servicing small cars, with an ample 300N・m.
High power output that can loosen tight nuts.
In mode 3, the maximum rotation speed is 2800 min-1 and the maximum output is 300 N・m.
Feature
The hand crank mode makes it easy to install nuts.
In mode 1, there is no impact and rotation stops when the nut seats.
The troublesome task of "hand-mounting" nuts can be done quickly with power tools.
Pre-tightening can be started from the seated state, allowing for stable tightening.
Automatic shaft-off function prevents over-tightening.
Over-tightening the wheel nuts can stretch the bolts, causing them to come loose or even damage the threads.
In mode 2, it will automatically stop after rotating for a certain period of time and you can temporarily tighten it.
Ideal for servicing small cars, with an ample 300N・m.
High power output that can loosen tight nuts.
In mode 3, the maximum rotation speed is 2800 min-1 and the maximum output is 300 N・m.

Ulasan Produk

Tidak ada ulasan