Makita Rechargeable impact wrench

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable batteryRecommended: BL4020, BL4025, BL4040, BL4040F
Battery Voltage (V)DC 36 (40max)
Included Accessorieshook
Maximum Rotation Speed (min<sup>-1</sup>[rpm])Maximum speed 0 to 1800, high speed 0 to 1100, medium speed 0 to 1400, low speed 0 to 500 [rpm]
Number ofImpact (min <sup>-1</sup> [times / min])Maximum speed: 0 to 2300, High speed: 0 to 2000, Medium speed: 0 to 1400, Low speed: - (Stops immediately upon impact detection)
Square Drive Size (mm)19
Tightening Capacity (High Tension Bolt)M10~M27
Tightening Capacity (Standard Bolt)M12~M36
Work volume per chargeApproximately 250 high-strength bolts M24 (F10T) - Tightening time: approximately 1.5 seconds

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is extremely powerful, with a maximum tightening torque of 1250N・m and a maximum loosening torque of 1900N・m. The long anvil design makes it convenient for tightening bolts and nuts in deep places in the wheel.
The anvil size is 138mm, making it suitable for large vehicles with double tires. It is ideal for changing tires on large vehicles and forklifts.
Equipped with a high-power brushless motor. High output, high durability, and maintenance-free.
Because it is rechargeable, unlike air-powered models, it provides stable torque that is not affected by air pressure and the comfortable workability that comes with being cordless.
By setting the appropriate mode for each process, you can make wheel nut tightening work more efficient.
For both forward and reverse rotation, you can select from four levels of impact force depending on the task.
By pressing the left-hand screw mode button, you can switch to a mode suitable for tightening and loosening left-hand screw tires (JIS standard).
A slight pull of the trigger will instantly rotate it at full speed (maximum rotation speed for the set impact force). This allows for efficient continuous work and reduces fatigue from operating the switch.
Constant speed control ensures stable tightening (only during tightening)
Protected from dust and rain, dustproof and waterproof rating IP56
Warning
It is extremely powerful, with a maximum tightening torque of 1250N・m and a maximum loosening torque of 1900N・m. The long anvil design makes it convenient for tightening bolts and nuts in deep places in the wheel.
The anvil size is 138mm, making it suitable for large vehicles with double tires. It is ideal for changing tires on large vehicles and forklifts.
Equipped with a high-power brushless motor. High output, high durability, and maintenance-free.
Because it is rechargeable, unlike air-powered models, it provides stable torque that is not affected by air pressure and the comfortable workability that comes with being cordless.
By setting the appropriate mode for each process, you can make wheel nut tightening work more efficient.
For both forward and reverse rotation, you can select from four levels of impact force depending on the task.
By pressing the left-hand screw mode button, you can switch to a mode suitable for tightening and loosening left-hand screw tires (JIS standard).
A slight pull of the trigger will instantly rotate it at full speed (maximum rotation speed for the set impact force). This allows for efficient continuous work and reduces fatigue from operating the switch.
Constant speed control ensures stable tightening (only during tightening)
Protected from dust and rain, dustproof and waterproof rating IP56
Feature
It is extremely powerful, with a maximum tightening torque of 1250N・m and a maximum loosening torque of 1900N・m. The long anvil design makes it convenient for tightening bolts and nuts in deep places in the wheel.
The anvil size is 138mm, making it suitable for large vehicles with double tires. It is ideal for changing tires on large vehicles and forklifts.
Equipped with a high-power brushless motor. High output, high durability, and maintenance-free.
Because it is rechargeable, unlike air-powered models, it provides stable torque that is not affected by air pressure and the comfortable workability that comes with being cordless.
By setting the appropriate mode for each process, you can make wheel nut tightening work more efficient.
For both forward and reverse rotation, you can select from four levels of impact force depending on the task.
By pressing the left-hand screw mode button, you can switch to a mode suitable for tightening and loosening left-hand screw tires (JIS standard).
A slight pull of the trigger will instantly rotate it at full speed (maximum rotation speed for the set impact force). This allows for efficient continuous work and reduces fatigue from operating the switch.
Constant speed control ensures stable tightening (only during tightening)
Protected from dust and rain, dustproof and waterproof rating IP56

Ulasan Produk

Tidak ada ulasan