Makita rechargeable impact wrench

Sebelum PPN:
Rp8.099.900
Spesifikasi
Number ofImpact (min <sup>-1</sup> [times / min])4 (fastest): 0 to 2900, 3 (strong): 0 to 2700, 2 (medium): 0 to 1900, 1 (weak): 0 to 1200
Rotational speed (min <sup>-1</sup> [times / min])4 (fastest): 0 to 2300, 3 (strong): 0 to 1900, 2 (medium): 0 to 1200, 1 (weak): 0 to 600
Set Contentsonly a main part
Square Drive Size (mm)12.7
Tightening Capacity (High Tension Bolt)M10~M16
Tightening Capacity (Standard Bolt)M10~M24
Voltage (V)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan