Makita Rechargeable impact driver (black)

Sebelum PPN:
Rp3.899.900
Spesifikasi
ColorBlack
Dimensions (Length L x Width W x Height H) (mm)133 x 81 x 232 (including battery)
Included Accessories(+) Bit 2-65, hook
Mass (kg)1.4 (including battery)
Number ofImpact (min <sup>-1</sup> [times / min])Strike mode strong: 0-4100, striking mode weak: 0-2000
Power Input (V)DC 18
Rotational Speed (min <sup>-1</sup> [rpm])Strike mode strong: 0 to 3000, striking mode weak: 0 to 1300
Tightening Capacity (High Tension Bolt)M5~12
Tightening Capacity (Small Screw)M4~8
Tightening Capacity (Standard Bolt)M5~14
Tightening ability (course thread) (mm)22~90
Work volume per chargeWood screw (Lauan) DIA4.3 x 65 mm: Approx. 820, Wood screw (Lawan) DIA5.4 x 90: Approx. 440, Screw bolt (steel plate) M8 x 16 mm: Approx. 4400 * When using BL1860B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with "Zero Frequency" for even more comfortable fabrication work. Adopts double ball bearings. Reduces runout when using long bits. Sufficient power in a small and lightweight body.
Warning
Equipped with "Zero Frequency" for even more comfortable fabrication work. Adopts double ball bearings. Reduces runout when using long bits. Sufficient power in a small and lightweight body.
Feature
Equipped with "Zero Frequency" for even more comfortable fabrication work. Adopts double ball bearings. Reduces runout when using long bits. Sufficient power in a small and lightweight body.

Ulasan Produk

Tidak ada ulasan