Makita rechargeable impact driver

Sebelum PPN:
Rp15.999.900
Spesifikasi
Battery Capacity (AH)2.0 (2 bottles)
Battery Voltage (V)DC 36 (40max)
Maximum Output Torque (Nm)210
Number ofImpact (min <sup>-1</sup> [times / min])Fastest: 0 to 4100 / Strong: 0 to 3600 / Medium: 0 to 2600 / Weak: 0 to 1400 / Reverse auto stop mode: 0 to 4100
Rotational speed (min <sup>-1</sup> [times / min])Fastest: 0 to 3700 / Strong: 0 to 3200 / Medium: 0 to 2100 / Weak: 0 to 1100 / Reverse auto stop mode: 0 to 3700
Screw tightening Capacity (mm) High strength boltM5~M14
Tightening Capacity, Normal Bolt (mm)M5~M16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan