Makita Rechargeable hand grinder (slide switch specification)

Sebelum PPN:
Rp5.799.900
Spesifikasi
Suitable For[Makita] All tank-type dust collector models
Suitable Size (mm)[Drill] ~52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful "slide switch specification" with approximately 40% increase in work efficiency (compared to the manufacturer's 18V model)
Grindstone shaft 6.8mm, grindstone diameter 32mm
Features: High power and high efficiency grinding with a maximum rotation speed of 29,000 min-1. Work efficiency is approximately 40% higher than the manufacturer's previous 18V machine.
High-power brushless motor with high output, high durability, and maintenance-free operation. Constant speed control prevents the rotation speed from dropping even under load.
◆Slide switch specification Slide switch specification suitable for continuous work. Equipped with a brake, it stops immediately when the switch is turned off.
◆ Rotation speed adjustment dial
The rotation speed can be adjusted to suit your needs in 1 to 5 steps.
Dial 1: Polishing, finishing Dial 2: Paint removal Dial 3: Rust removal Dial 4: Deburring Dial 5: Grinding ◆ Easily replace the grinding wheel. The shaft-mounted grinding wheel can be replaced with just one wrench with the shaft lock button.
Easy-to-grip thin grip with a circumference of 146mm.
◆Reaction reduction due to kickback: Detects and stops a sudden drop in rotation speed due to kickback. *Note: This function does not prevent kickback itself.
*IP6 waterproof rating: Products with an IP rating are designed to be resistant to dust and water, but this does not guarantee that they will not malfunction. When a battery is installed, the device will be protected by the same protection rating as the device itself.
◆Water-resistant and dust-proof "APT" *Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
◆Soft start◆Prevent restart
Warning
Powerful "slide switch specification" with approximately 40% increase in work efficiency (compared to the manufacturer's 18V model)
Grindstone shaft 6.8mm, grindstone diameter 32mm
Features: High power and high efficiency grinding with a maximum rotation speed of 29,000 min-1. Work efficiency is approximately 40% higher than the manufacturer's previous 18V machine.
High-power brushless motor with high output, high durability, and maintenance-free operation. Constant speed control prevents the rotation speed from dropping even under load.
◆Slide switch specification Slide switch specification suitable for continuous work. Equipped with a brake, it stops immediately when the switch is turned off.
◆ Rotation speed adjustment dial
The rotation speed can be adjusted to suit your needs in 1 to 5 steps.
Dial 1: Polishing, finishing Dial 2: Paint removal Dial 3: Rust removal Dial 4: Deburring Dial 5: Grinding ◆ Easily replace the grinding wheel. The shaft-mounted grinding wheel can be replaced with just one wrench with the shaft lock button.
Easy-to-grip thin grip with a circumference of 146mm.
◆Reaction reduction due to kickback: Detects and stops a sudden drop in rotation speed due to kickback. *Note: This function does not prevent kickback itself.
*IP6 waterproof rating: Products with an IP rating are designed to be resistant to dust and water, but this does not guarantee that they will not malfunction. When a battery is installed, the device will be protected by the same protection rating as the device itself.
◆Water-resistant and dust-proof "APT" *Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
◆Soft start◆Prevent restart
Feature
Powerful "slide switch specification" with approximately 40% increase in work efficiency (compared to the manufacturer's 18V model)
Grindstone shaft 6.8mm, grindstone diameter 32mm
Features: High power and high efficiency grinding with a maximum rotation speed of 29,000 min-1. Work efficiency is approximately 40% higher than the manufacturer's previous 18V machine.
High-power brushless motor with high output, high durability, and maintenance-free operation. Constant speed control prevents the rotation speed from dropping even under load.
◆Slide switch specification Slide switch specification suitable for continuous work. Equipped with a brake, it stops immediately when the switch is turned off.
◆ Rotation speed adjustment dial
The rotation speed can be adjusted to suit your needs in 1 to 5 steps.
Dial 1: Polishing, finishing Dial 2: Paint removal Dial 3: Rust removal Dial 4: Deburring Dial 5: Grinding ◆ Easily replace the grinding wheel. The shaft-mounted grinding wheel can be replaced with just one wrench with the shaft lock button.
Easy-to-grip thin grip with a circumference of 146mm.
◆Reaction reduction due to kickback: Detects and stops a sudden drop in rotation speed due to kickback. *Note: This function does not prevent kickback itself.
*IP6 waterproof rating: Products with an IP rating are designed to be resistant to dust and water, but this does not guarantee that they will not malfunction. When a battery is installed, the device will be protected by the same protection rating as the device itself.
◆Water-resistant and dust-proof "APT" *Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
◆Soft start◆Prevent restart

Ulasan Produk

Tidak ada ulasan