Makita Rechargeable hand grinder (paddle switch specification)

Sebelum PPN:
Rp6.099.900
Spesifikasi
Height (mm)119 (with BL4025 battery)
Length (mm)452 (with BL4025 battery)
Mass (kg)2.1 (with BL4025 battery)
Power Input (V)DC 36 (40Vmax)
Wheel Shaft (mm)6.8
Width (mm)85 (with BL4025 battery)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful "paddle switch specification" with approximately 40% increase in work efficiency (compared to the manufacturer's 18V model)
Grindstone shaft 6.8mm, grindstone diameter 32mm
Features: High power and high efficiency grinding with a maximum rotation speed of 29,000 min-1. Work efficiency is approximately 40% higher than the manufacturer's previous 18V machine.
High-power brushless motor for high output and durability. Maintenance-free. Constant speed control prevents the rotation speed from dropping even under load.
◆Paddle switch specification: The paddle switch specification comes with a brake that stops the motor immediately when released, providing peace of mind.
◆ Rotation speed adjustment dial
The rotation speed can be adjusted to suit your needs in 1 to 5 steps.
Dial 1: Polishing, finishing Dial 2: Paint removal Dial 3: Rust removal Dial 4: Deburring Dial 5: Grinding ◆ Easily replace the grinding wheel. The shaft-mounted grinding wheel can be replaced with just one wrench with the shaft lock button.
Easy-to-grip thin grip with a circumference of 146mm.
◆Reaction reduction due to kickback: Detects and stops a sudden drop in rotation speed due to kickback. *Note: This function does not prevent kickback itself.
*IP6 waterproof rating: Products with an IP rating are designed to be resistant to dust and water, but this does not guarantee that they will not malfunction. When a battery is installed, the device will be protected by the same protection rating as the device itself.
◆Water-resistant and dust-resistant "APT" *Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
Soft start restart prevention
Warning
Powerful "paddle switch specification" with approximately 40% increase in work efficiency (compared to the manufacturer's 18V model)
Grindstone shaft 6.8mm, grindstone diameter 32mm
Features: High power and high efficiency grinding with a maximum rotation speed of 29,000 min-1. Work efficiency is approximately 40% higher than the manufacturer's previous 18V machine.
High-power brushless motor for high output and durability. Maintenance-free. Constant speed control prevents the rotation speed from dropping even under load.
◆Paddle switch specification: The paddle switch specification comes with a brake that stops the motor immediately when released, providing peace of mind.
◆ Rotation speed adjustment dial
The rotation speed can be adjusted to suit your needs in 1 to 5 steps.
Dial 1: Polishing, finishing Dial 2: Paint removal Dial 3: Rust removal Dial 4: Deburring Dial 5: Grinding ◆ Easily replace the grinding wheel. The shaft-mounted grinding wheel can be replaced with just one wrench with the shaft lock button.
Easy-to-grip thin grip with a circumference of 146mm.
◆Reaction reduction due to kickback: Detects and stops a sudden drop in rotation speed due to kickback. *Note: This function does not prevent kickback itself.
*IP6 waterproof rating: Products with an IP rating are designed to be resistant to dust and water, but this does not guarantee that they will not malfunction. When a battery is installed, the device will be protected by the same protection rating as the device itself.
◆Water-resistant and dust-resistant "APT" *Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
Soft start restart prevention
Feature
Powerful "paddle switch specification" with approximately 40% increase in work efficiency (compared to the manufacturer's 18V model)
Grindstone shaft 6.8mm, grindstone diameter 32mm
Features: High power and high efficiency grinding with a maximum rotation speed of 29,000 min-1. Work efficiency is approximately 40% higher than the manufacturer's previous 18V machine.
High-power brushless motor for high output and durability. Maintenance-free. Constant speed control prevents the rotation speed from dropping even under load.
◆Paddle switch specification: The paddle switch specification comes with a brake that stops the motor immediately when released, providing peace of mind.
◆ Rotation speed adjustment dial
The rotation speed can be adjusted to suit your needs in 1 to 5 steps.
Dial 1: Polishing, finishing Dial 2: Paint removal Dial 3: Rust removal Dial 4: Deburring Dial 5: Grinding ◆ Easily replace the grinding wheel. The shaft-mounted grinding wheel can be replaced with just one wrench with the shaft lock button.
Easy-to-grip thin grip with a circumference of 146mm.
◆Reaction reduction due to kickback: Detects and stops a sudden drop in rotation speed due to kickback. *Note: This function does not prevent kickback itself.
*IP6 waterproof rating: Products with an IP rating are designed to be resistant to dust and water, but this does not guarantee that they will not malfunction. When a battery is installed, the device will be protected by the same protection rating as the device itself.
◆Water-resistant and dust-resistant "APT" *Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
Soft start restart prevention

Ulasan Produk

Tidak ada ulasan