Makita rechargeable hammer

Sebelum PPN:
Rp16.999.900 - Rp27.999.900
Spesifikasi
Battery Voltage (V)DC 36 (40vmax)
Height (mm)258
Impact Energy (joule)9.4 / 12.1 (EPTA standard / old standard value)
Length (mm)496
Mass (kg)6.3 (including battery)
Number ofImpact (min <sup>-1</sup> [times / min])0~2650
Vibration 3-axis composite value (m / s <sup>2</sup> )6
Width (mm)113

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The strongest rechargeable hammer in its class
Warning
The strongest rechargeable hammer in its class
Feature
The strongest rechargeable hammer in its class

Ulasan Produk

Tidak ada ulasan