Makita Rechargeable dust collector VC750D main unit only

Sebelum PPN:
Rp5.999.900
Spesifikasi
Air Volume (m<sup>3</sup>/min)Strong: 1.6 / Standard: 1.3
Applicable batteryA-60442,A-60464
Battery Voltage (V)Direct current: 18
Degree of Vacuum (kPa)(Maximum) Strong: 6.7 / Standard: 4.2
Dust Capacity (L)7.5
FilterHEPA filter
Height (mm)278
Included AccessoriesTelescopic hose (0.4-2.0m), wide nozzle, sash nozzle, shoulder belt
Length (mm)418
Mass (kg)4.1 (including battery)
Product Typeonly a main part
Suction Work Rate (W)50 (strong) / 25 (standard)
Water Absorption (L)4.5
Width (mm)251
Work Volume (Reference)[Per charge] Strong: Approximately 36 minutes / Standard: Approximately 1 hour and 12 minutes (when using BL1860B)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing a compact dust collector with excellent portability.Easy and powerful dust collection.Compact body that can be brought in quickly.Powerful and large capacity 7.5L to keep the job site clean.Equipped with a brushless motor that achieves both high suction power and work volume. Hepa filter firmly captures dust & clean exhaust for both dry and wet use Equipped with a water absorbing float that can also absorb water Battery remaining capacity display Strong/Standard switch Can be switched according to the work 0.4 m when the telescopic hose is stored New hose that extends up to 2 m Nozzle storage Possible wide nozzle, sash nozzle can be neatly stored in this machine, easy to dispose of garbage, and connected to the exhaust side for blower operation.
Warning
Introducing a compact dust collector with excellent portability.Easy and powerful dust collection.Compact body that can be brought in quickly.Powerful and large capacity 7.5L to keep the job site clean.Equipped with a brushless motor that achieves both high suction power and work volume. Hepa filter firmly captures dust & clean exhaust for both dry and wet use Equipped with a water absorbing float that can also absorb water Battery remaining capacity display Strong/Standard switch Can be switched according to the work 0.4 m when the telescopic hose is stored New hose that extends up to 2 m Nozzle storage Possible wide nozzle, sash nozzle can be neatly stored in this machine, easy to dispose of garbage, and connected to the exhaust side for blower operation.
Feature
Introducing a compact dust collector with excellent portability.Easy and powerful dust collection.Compact body that can be brought in quickly.Powerful and large capacity 7.5L to keep the job site clean.Equipped with a brushless motor that achieves both high suction power and work volume. Hepa filter firmly captures dust & clean exhaust for both dry and wet use Equipped with a water absorbing float that can also absorb water Battery remaining capacity display Strong/Standard switch Can be switched according to the work 0.4 m when the telescopic hose is stored New hose that extends up to 2 m Nozzle storage Possible wide nozzle, sash nozzle can be neatly stored in this machine, easy to dispose of garbage, and connected to the exhaust side for blower operation.

Ulasan Produk

Tidak ada ulasan