Spesifikasi
| Air Volume (m<sup>3</sup>/min) | Strong: 1.6 / Standard: 1.3 |
|---|---|
| Applicable battery | lithium ion |
| Degree of Vacuum (kPa) | (Maximum) Strong: 6.7 / Standard: 4.2 |
| Dust Capacity (L) | 7.5 |
| Filter | HEPA filter |
| Height (mm) | 278 |
| Included Accessories | Telescopic hose (0.4-2.0m), wide nozzle, sash nozzle, shoulder belt |
| Length (mm) | 418 |
| Mass (kg) | 4.1 (including battery) |
| Product Type | Body + battery |
| Set Contents | With battery BL1860B, charger DC18RF, telescopic hose, wide nozzle, sash nozzle, shoulder belt |
| Suction Work Rate (W) | 50 (strong) / 25 (standard) |
| Voltage (V) | Direct current: 18 |
| Water Absorption (L) | 4.5 |
| Width (mm) | 251 |
| Work Volume (Reference) | [Per charge] Strong: Approximately 36 minutes / Standard: Approximately 1 hour and 12 minutes (when using BL1860B) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Introducing a compact dust collector with excellent portability.Easy and powerful dust collection.Compact body that can be brought in quickly.Powerful and large capacity 7.5L to keep the job site clean.Equipped with a brushless motor that achieves both high suction power and work volume. Hepa filter firmly captures dust & clean exhaust for both dry and wet use Equipped with a water absorbing float that can also absorb water Battery remaining capacity display Strong/Standard switch Can be switched according to the work 0.4 m when the telescopic hose is stored New hose that extends up to 2 m Nozzle storage Possible wide nozzle, sash nozzle can be neatly stored in this machine, easy to dispose of garbage, and connected to the exhaust side for blower operation.
Warning
Introducing a compact dust collector with excellent portability.Easy and powerful dust collection.Compact body that can be brought in quickly.Powerful and large capacity 7.5L to keep the job site clean.Equipped with a brushless motor that achieves both high suction power and work volume. Hepa filter firmly captures dust & clean exhaust for both dry and wet use Equipped with a water absorbing float that can also absorb water Battery remaining capacity display Strong/Standard switch Can be switched according to the work 0.4 m when the telescopic hose is stored New hose that extends up to 2 m Nozzle storage Possible wide nozzle, sash nozzle can be neatly stored in this machine, easy to dispose of garbage, and connected to the exhaust side for blower operation.Feature
Introducing a compact dust collector with excellent portability.Easy and powerful dust collection.Compact body that can be brought in quickly.Powerful and large capacity 7.5L to keep the job site clean.Equipped with a brushless motor that achieves both high suction power and work volume. Hepa filter firmly captures dust & clean exhaust for both dry and wet use Equipped with a water absorbing float that can also absorb water Battery remaining capacity display Strong/Standard switch Can be switched according to the work 0.4 m when the telescopic hose is stored New hose that extends up to 2 m Nozzle storage Possible wide nozzle, sash nozzle can be neatly stored in this machine, easy to dispose of garbage, and connected to the exhaust side for blower operation.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
