Spesifikasi
| Dust Collection Amount (L) | 7.5 |
|---|---|
| Mass (kg) | 5.1 (when BL4050F is installed) |
| Maximum Airflow (m<sup>3</sup>/min) | 1.3 |
| Suction Work Rate (W) | Maximum: 120 |
| Voltage (V) | DC 36 (40max) |
| Water Absorption (L) | 4.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Powerful suction, low noise, and highly portable compact dust collector
High power with 40Vmax and BL motor, maximum suction power 120W
Low noise, 69dB(A), with reduced vibration and exhaust noise
Compact size for excellent portability. Carry it easily with the included shoulder strap.
Wireless dust collection compatible. Ideal for connecting to tools. Uses a 5.0m hose that is ideal for connecting to tools. Dust removal mechanism prevents clogging.
High power with 40Vmax and BL motor, maximum suction power 120W
Low noise, 69dB(A), with reduced vibration and exhaust noise
Compact size for excellent portability. Carry it easily with the included shoulder strap.
Wireless dust collection compatible. Ideal for connecting to tools. Uses a 5.0m hose that is ideal for connecting to tools. Dust removal mechanism prevents clogging.
Warning
Powerful suction, low noise, and highly portable compact dust collectorHigh power with 40Vmax and BL motor, maximum suction power 120W
Low noise, 69dB(A), with reduced vibration and exhaust noise
Compact size for excellent portability. Carry it easily with the included shoulder strap.
Wireless dust collection compatible. Ideal for connecting to tools. Uses a 5.0m hose that is ideal for connecting to tools. Dust removal mechanism prevents clogging.
Feature
Powerful suction, low noise, and highly portable compact dust collectorHigh power with 40Vmax and BL motor, maximum suction power 120W
Low noise, 69dB(A), with reduced vibration and exhaust noise
Compact size for excellent portability. Carry it easily with the included shoulder strap.
Wireless dust collection compatible. Ideal for connecting to tools. Uses a 5.0m hose that is ideal for connecting to tools. Dust removal mechanism prevents clogging.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5uP114717210-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
