Makita Rechargeable driver drill (main unit only)

Sebelum PPN:
Rp6.199.900
Spesifikasi
Chucking Size (mm)1.5~13
Drilling Capacity, to Steel (mm)20
Drilling Capacity, to Wood (mm)50
Included AccessoriesPlus Bit 2-65, Side Grip, Hook
Main Unit Dimensions, Length L x Width W x Height H (mm)181x86x275
Mass (kg)2.3
Maximum Torque (Nm)150
Rotational Speed (min <sup>-1</sup> [rpm])(High speed) 0-2600, (Low speed) 0-650
Screw Tightening Capacity (mm)6
Screw Tightening Capacity (mm), Wood screwDIA10x90
Voltage (V)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
40VMAX driver drill
Warning
40VMAX driver drill
Feature
40VMAX driver drill

Ulasan Produk

Tidak ada ulasan