Spesifikasi
| Applicable battery | A-60698,A-60660 |
|---|---|
| Battery Capacity (AH) | 6 |
| Battery Voltage (V) | 14.4 |
| Grinding Wheel Dimension, Inner Diameter (mm) | 15 |
| Grinding Wheel Dimension, Outer Diameter (mm) | 100 |
| Grinding Wheel Dimension, Thickness (mm) | 6 (Attachable whetstone thickness 3-6) |
| Height (mm) | 117 |
| Included Accessories | Grinding wheel 36P, side grip, locknut wrench 20 (782401-1), battery (BL1460B), charger (DC18RC), case |
| Length (mm) | 362 |
| Main Unit Dimensions, Length L x Width W x Height H (mm) | 362x117x133 |
| Mass (kg) | 2.3 (including battery) |
| Rotational Speed (min <sup>-1</sup> [rpm]) | 8500 |
| Voltage (V) | 14.4 |
| Wheel Diameter (DIAmm) | 100 |
| Width (mm) | 133 |
| Work Volume (Reference) | Per charge / Concrete scoring (cut depth 10mm): Approximately 14.4m |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Paddle switch + brake for safe operation. Protection functions for peace of mind. Kickback reduction function. Overload protection. Automatically stops when it detects abnormal current due to overload. Heat protection. Automatically stops when the battery or controller becomes hot. Restart prevention. Will not start even if the battery is inserted while the power is on. Excellent cooling performance allows for heavy-duty operation. Remaining battery capacity display. Removable dust cover. Soft start.
Warning
Paddle switch + brake for safe operation. Protection functions for peace of mind. Kickback reduction function. Overload protection. Automatically stops when it detects abnormal current due to overload. Heat protection. Automatically stops when the battery or controller becomes hot. Restart prevention. Will not start even if the battery is inserted while the power is on. Excellent cooling performance allows for heavy-duty operation. Remaining battery capacity display. Removable dust cover. Soft start.Feature
Paddle switch + brake for safe operation. Protection functions for peace of mind. Kickback reduction function. Overload protection. Automatically stops when it detects abnormal current due to overload. Heat protection. Automatically stops when the battery or controller becomes hot. Restart prevention. Will not start even if the battery is inserted while the power is on. Excellent cooling performance allows for heavy-duty operation. Remaining battery capacity display. Removable dust cover. Soft start.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
