Makita rechargeable disc grinder

Sebelum PPN:
Rp4.799.900 - Rp5.399.900
Spesifikasi
Applicable batteryA-60464,A-60442
Battery Capacity (AH)6
Battery Voltage (V)18
Grinding Wheel Dimension, Thickness (mm)6 (Attachable whetstone thickness 3-6)
Length (mm)362
Rotational Speed (min <sup>-1</sup> [rpm])8500
Voltage (V)18
Work Volume (Reference)Per charge / Concrete streaks (cut depth 10 mm): Approximately 16.8 m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protective functions that support peace of mind. Kickback recoil reduction function. Overload protection. Detects abnormal current due to overload and automatically stops. Fever protection. Automatically stops when the battery or controller gets hot. Prevent restart. Even if you insert the battery while it is on, it will not start. Excellent cooling performance for heavy-duty work Battery remaining capacity display Removable dust cover Soft start
Warning
Protective functions that support peace of mind. Kickback recoil reduction function. Overload protection. Detects abnormal current due to overload and automatically stops. Fever protection. Automatically stops when the battery or controller gets hot. Prevent restart. Even if you insert the battery while it is on, it will not start. Excellent cooling performance for heavy-duty work Battery remaining capacity display Removable dust cover Soft start
Feature
Protective functions that support peace of mind. Kickback recoil reduction function. Overload protection. Detects abnormal current due to overload and automatically stops. Fever protection. Automatically stops when the battery or controller gets hot. Prevent restart. Even if you insert the battery while it is on, it will not start. Excellent cooling performance for heavy-duty work Battery remaining capacity display Removable dust cover Soft start

Ulasan Produk

Tidak ada ulasan