Makita rechargeable disc grinder

Sebelum PPN:
Rp14.999.900
Spesifikasi
Battery Capacity (AH)6
Battery Voltage (V)18
Blade Diameter (DIAmm)100
Included AccessoriesBattery BL1860B (6.0Ah) x 2, charger DC18RF, case
Mass (kg)2.3 (including battery)
Rotational Speed (min <sup>-1</sup> [rpm])8500
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High power like AC machine
Comes with 2 6.0Ah batteries
Warning
High power like AC machine
Comes with 2 6.0Ah batteries
Feature
High power like AC machine
Comes with 2 6.0Ah batteries

Ulasan Produk

Tidak ada ulasan