Spesifikasi
| Applicable battery | lithium ion |
|---|---|
| Battery Capacity (AH) | 3 |
| Battery Voltage (V) | 18 |
| Dust Capacity (L) | 0.65 |
| Dust collection system | Capsule type |
| Height (mm) | 152 |
| Included Accessories | Battery (BL1830B), charger (DC18RC), high-performance filter, nozzle, straight pipe, sash (gap) nozzle |
| Length (mm) | 999 |
| Mass (kg) | 1.4 (including battery / excluding nozzles and pipes) |
| Product Type | Body + battery |
| Specification | Battery BL1830 (18V-3.0Ah) with charger DC18RC |
| Suction Work Rate (W) | 37 |
| Trusco Part No. | 414-1253 |
| Width (mm) | 114 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Powerful suction power only possible with 18V!
The pipe with high-intensity LED light is hard to come out and does not wobble. The shape makes cleaning easy even without a T-shaped nozzle.
The T-shaped nozzle adheres to the floor and does not float, allowing you to thoroughly clean deep areas such as under sofas and shelves.
You can quickly turn it on/off when you want to use it. (Trigger switch)
Simply twist the capsule to discard the dust. It's convenient for cleaning tight spaces where dust tends to accumulate, such as gaps in sashes, corners, and between furniture. It's equipped with a "long-life" lithium-ion battery! It has no memory effect, so it can be recharged repeatedly. Its low self-discharge rate allows it to perform nearly as well as a full charge even when stored for long periods. *Please store it fully charged.
The pipe with high-intensity LED light is hard to come out and does not wobble. The shape makes cleaning easy even without a T-shaped nozzle.
The T-shaped nozzle adheres to the floor and does not float, allowing you to thoroughly clean deep areas such as under sofas and shelves.
You can quickly turn it on/off when you want to use it. (Trigger switch)
Simply twist the capsule to discard the dust. It's convenient for cleaning tight spaces where dust tends to accumulate, such as gaps in sashes, corners, and between furniture. It's equipped with a "long-life" lithium-ion battery! It has no memory effect, so it can be recharged repeatedly. Its low self-discharge rate allows it to perform nearly as well as a full charge even when stored for long periods. *Please store it fully charged.
Warning
Powerful suction power only possible with 18V!The pipe with high-intensity LED light is hard to come out and does not wobble. The shape makes cleaning easy even without a T-shaped nozzle.
The T-shaped nozzle adheres to the floor and does not float, allowing you to thoroughly clean deep areas such as under sofas and shelves.
You can quickly turn it on/off when you want to use it. (Trigger switch)
Simply twist the capsule to discard the dust. It's convenient for cleaning tight spaces where dust tends to accumulate, such as gaps in sashes, corners, and between furniture. It's equipped with a "long-life" lithium-ion battery! It has no memory effect, so it can be recharged repeatedly. Its low self-discharge rate allows it to perform nearly as well as a full charge even when stored for long periods. *Please store it fully charged.
Feature
Powerful suction power only possible with 18V!The pipe with high-intensity LED light is hard to come out and does not wobble. The shape makes cleaning easy even without a T-shaped nozzle.
The T-shaped nozzle adheres to the floor and does not float, allowing you to thoroughly clean deep areas such as under sofas and shelves.
You can quickly turn it on/off when you want to use it. (Trigger switch)
Simply twist the capsule to discard the dust. It's convenient for cleaning tight spaces where dust tends to accumulate, such as gaps in sashes, corners, and between furniture. It's equipped with a "long-life" lithium-ion battery! It has no memory effect, so it can be recharged repeatedly. Its low self-discharge rate allows it to perform nearly as well as a full charge even when stored for long periods. *Please store it fully charged.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
