Makita Rechargeable cleaner 18V capsule type

Sebelum PPN:
Rp2.199.900 - Rp7.799.900
Spesifikasi
Applicable batterylithium ion
Battery Capacity (AH)3
Dust Collection Amount (L)0.65
Dust collection systemCapsule type
Main Unit Dimensions (mm)476
Mass (kg)1.4
Shape of SwitchPush switch
Speed Adjustment2 steps
Suction Work Rate (W)Strong: 37 / Standard: 10
Voltage (V)DC 18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient for dark places. High-performance filter with high-brightness LED light and hand strap. Comes with nozzle, straight pipe, and sash (gap) nozzle. Can be used with the high-performance filter only.
Warning
Convenient for dark places. High-performance filter with high-brightness LED light and hand strap. Comes with nozzle, straight pipe, and sash (gap) nozzle. Can be used with the high-performance filter only.
Feature
Convenient for dark places. High-performance filter with high-brightness LED light and hand strap. Comes with nozzle, straight pipe, and sash (gap) nozzle. Can be used with the high-performance filter only.

Ulasan Produk

Tidak ada ulasan