Sebelum PPN:
Rp1.999.900 - Rp7.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Applicable battery | lithium ion |
|---|---|
| Battery Capacity (AH) | 3 |
| Dust Capacity (L) | 0.65 |
| Dust collection system | Capsule dust collection type |
| Height (mm) | 152 (with nozzle) |
| Length (mm) | 999 |
| Mass (kg) | 1.4 (including battery / excluding nozzles and pipes) |
| Suction Work Rate (W) | (High-performance filter) Strong: 37 |
| Voltage (V) | 18 |
| Width (mm) | 114 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Powerful suction power thanks to the 18V! Equipped with an 18V 3.0Ah Li-ion battery, it delivers 37W of suction power (high-performance filter). Continuous use lasts approximately 20 minutes per charge and includes a high-brightness LED light for comfortable operation even in dark locations. The angled suction port prevents the pipe from slipping out and wobbling. The design makes cleaning easy even without a T-nozzle. The T-nozzle allows for deep reach. The T-nozzle adheres to the floor and doesn't float, allowing for thorough cleaning under sofas, shelves, and other areas. Reduces clogging and ensures smooth operation! A trigger switch allows for quick on/off operation. The capsule dust collection makes dust disposal easy. Simply twist the capsule to empty the dust. 650mL dust collection capacity. Includes a dust stopper to prevent dust from spilling. Includes a sash nozzle for convenient gap cleaning. It is convenient for cleaning small spaces such as gaps in sashes, corners, and between furniture where dust tends to accumulate.
Warning
Powerful suction power thanks to the 18V! Equipped with an 18V 3.0Ah Li-ion battery, it delivers 37W of suction power (high-performance filter). Continuous use lasts approximately 20 minutes per charge and includes a high-brightness LED light for comfortable operation even in dark locations. The angled suction port prevents the pipe from slipping out and wobbling. The design makes cleaning easy even without a T-nozzle. The T-nozzle allows for deep reach. The T-nozzle adheres to the floor and doesn't float, allowing for thorough cleaning under sofas, shelves, and other areas. Reduces clogging and ensures smooth operation! A trigger switch allows for quick on/off operation. The capsule dust collection makes dust disposal easy. Simply twist the capsule to empty the dust. 650mL dust collection capacity. Includes a dust stopper to prevent dust from spilling. Includes a sash nozzle for convenient gap cleaning. It is convenient for cleaning small spaces such as gaps in sashes, corners, and between furniture where dust tends to accumulate.Feature
Powerful suction power thanks to the 18V! Equipped with an 18V 3.0Ah Li-ion battery, it delivers 37W of suction power (high-performance filter). Continuous use lasts approximately 20 minutes per charge and includes a high-brightness LED light for comfortable operation even in dark locations. The angled suction port prevents the pipe from slipping out and wobbling. The design makes cleaning easy even without a T-nozzle. The T-nozzle allows for deep reach. The T-nozzle adheres to the floor and doesn't float, allowing for thorough cleaning under sofas, shelves, and other areas. Reduces clogging and ensures smooth operation! A trigger switch allows for quick on/off operation. The capsule dust collection makes dust disposal easy. Simply twist the capsule to empty the dust. 650mL dust collection capacity. Includes a dust stopper to prevent dust from spilling. Includes a sash nozzle for convenient gap cleaning. It is convenient for cleaning small spaces such as gaps in sashes, corners, and between furniture where dust tends to accumulate.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
