monotaro Rechargeable cleaner 18V body only

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp949.900
Spesifikasi
Applicable batteryLithium-ion battery (MOKBP-2.0Li / MOKBP-4.0Li)
Degree of Vacuum (kPa)3.8
Dust Capacity (L)0.5
Height (mm)130
Included Accessories1 straight pipe, 1 T-type nozzle, 1 clearance nozzle, 1 brush nozzle
Length (mm)440
Mass (kg)0.9
Material (Main Unit)ABS
Product Typeonly a main part
SeriesMonotaro 18V Li-ion Battery Series
Suction Work Rate (W)21
TypeCapsule type
Width (mm)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a capsule-type rechargeable cleaner that makes it easy to dispose of dust.
Warning
This is a capsule-type rechargeable cleaner that makes it easy to dispose of dust.
Feature
This is a capsule-type rechargeable cleaner that makes it easy to dispose of dust.

Ulasan Produk

Tidak ada ulasan