Makita rechargeable cleaner

Sebelum PPN:
Rp2.699.900
Spesifikasi
Dust Capacity (L)Dust bag: 0.5, paper pack: 0.33
Dust collection systemPaper pack type / dust bag type
Height (mm)202
Included AccessoriesNozzle 120, mat nozzle 120, rubber nozzle 330, soft brush 360, blower attachment, dust bag, antibacterial paper pack (10 sheets), shoulder belt, soft bag
Length (mm)345
Mass (kg)Approximately 1.6 (when battery is installed)
Power Input (V)DC 10.8
Product TypeBody
Suction Work Rate (W)Powerful: 28, Strong: 19, Standard: 5
Width (mm)138

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comfortable and clean in every corner of the car! Compact body that is easy to maneuver even in tight spaces.
Warning
Comfortable and clean in every corner of the car! Compact body that is easy to maneuver even in tight spaces.
Feature
Comfortable and clean in every corner of the car! Compact body that is easy to maneuver even in tight spaces.

Ulasan Produk

Tidak ada ulasan