Max Rechargeable circular saw

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.099.900
Spesifikasi
Battery Voltage (V)18
Diagonal Cutting (°)Right 45-Left 15
Dimensions (H x W x L) (mm)248x191x262
Included Accessories125mm saw blade (tip saw), hexagon wrench 4, soft bag, instruction manual, warranty card
Inner Diameter of Saw Blade (DIAmm)20
LED LampWhite
Lamp TypeBattery level indicator lamp / red LED, battery high temperature lamp / red LED
Mass (kg)3.25 (when JP-L91850A is installed)
Maximum Cutting Depth (mm)47 (90 °), 30 (45 °), 20 (reverse 15 °)
MotorDC motor
Outer Diameter of Saw Blade (DIAmm)120~127
Rotation Speed at No Load (min<sup>-1</sup>[rpm])5300 (5300 rpm)
TypeWith body and back

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 unit 2 roles. 18V compatible dustproof and circular saw [detachable dust box], dustproof circular saw only when you want to use it !!
Dust box that can be attached and detached with one touch Chip discharge attachment Dust disposal is quick and easy!
Border cutting function (reverse inclination 15 °)
Warning
1 unit 2 roles. 18V compatible dustproof and circular saw [detachable dust box], dustproof circular saw only when you want to use it !!
Dust box that can be attached and detached with one touch Chip discharge attachment Dust disposal is quick and easy!
Border cutting function (reverse inclination 15 °)
Feature
1 unit 2 roles. 18V compatible dustproof and circular saw [detachable dust box], dustproof circular saw only when you want to use it !!
Dust box that can be attached and detached with one touch Chip discharge attachment Dust disposal is quick and easy!
Border cutting function (reverse inclination 15 °)

Ulasan Produk

Tidak ada ulasan