Spesifikasi
| Dimensions (L x W x H) (mm) | This machine: 583x103x152 |
|---|---|
| Included Accessories | Chain vise, curved blade 300mm (BIM92), front grip, grip shaft, hex socket bolt M5 x 20, hex wrench 4 |
| Mass (kg) | 4.5 |
| Number of strokes (min<sup>-1</sup> [times/min]) | 0~2200 |
| Power Input (V) | DC 36 (40max) |
| Stroke (mm) | 26 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rechargeable reciprocating saw
Introducing the 40V max chain vise reciprocating saw. Easily fix the saw in place with the chain vise. Powerfully cut a variety of materials.
Highly durable body that can withstand heavy-duty work Fastest cutting speed in its class*1
The high-power brushless motor and constant speed control prevent the rotation speed from dropping even during heavy-load cutting work, achieving a cutting speed of approximately 20 seconds*2, the fastest in its class*1.
*1 Among chain vise reciprocating saws in the same class. As of August 2025, according to manufacturer research.
*2 Material: Steel pipe (100A), Handle load: 4kg, Blade used: Curved blade 260mm, Stroke number adjustment dial: 5
◆Easy fixation to the material. The chain slip-off prevention spring makes it easy to fix to the material. Easily fix the chain vise. ◆Temporary holding is possible.
The chain can be wrapped around the material to temporarily hold it in place. Powerful cutting of various materials. It can also handle thick materials, including 200A cast iron pipes (maximum cutting diameter 220mm).
◆Can also cut mortar-lined cast iron pipes *Cutting mortar-lined cast iron pipes requires a diamond vise curved blade, sold separately.
Ideal for cutting cast iron pipes, etc. ◆Work load per charge (approximate)/cutting*
Cast iron pipe (mortar lined) 100A x 10mm thick: Approximately 2 pieces (Blade used: A-00304, stroke number adjustment dial: 5)
Cast iron pipe (without mortar lining) 100A x 6mm thick: Approximately 17 pieces (Blade used: A-00267, stroke number adjustment dial: 5)
Steel pipe 100A x 4.5mm thick: Approximately 26 pieces (Used blade: A-00267, stroke number adjustment dial: 5)
Stainless steel pipe 100A x 3mm thick: Approximately 23 pieces (Used blade: A-00267, Stroke number adjustment dial: 1)
*When using the BL4040 and chain vise. Values are for reference only. Actual performance may vary depending on the battery charge and working conditions.
◆Can also be used as a reciprocating saw.If you remove the chain vise, it can also be used as a regular reciprocating saw.
*To attach a reciprocating saw blade (thin blade), the following blade clamp S is required.
Blade Clamp S (coming soon)
Part number: A-00348
◆Adjustable stroke count to suit the material ◆Easy blade clamp replacement Blade clamps, which are often repaired or replaced, can be easily replaced without removing the shoe ◆Waterproof protection rating IPX6
*Products with IP markings are designed to be resistant to the effects of dust and water, but this does not guarantee that they will not malfunction. If a battery is installed, the product will be protected by the protection rating of the device itself.
◆Waterproof and dustproof "APT"
*Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
◆ Chain vise reciprocating saw dedicated blade (sold separately)
- A curved blade type that cuts materials at high speed with its curved shape
BIVise (curved) [Material: Matrix II]
Main cutting materials: carbon steel pipes, stainless steel pipes, cast iron pipes, straight blade type
BIVise (Straight Type) [Material: Matrix II]
Main cutting materials: carbon steel pipes, stainless steel pipes, cast iron pipes. * Curved blade type that cuts materials at high speed with its "curved shape."
DIAVise (curved) [Material: Diamond]
Main cutting materials: mortar-lined cast iron pipes, two-layer fireproof pipes, concrete blocks, bricks, and siding boards
Introducing the 40V max chain vise reciprocating saw. Easily fix the saw in place with the chain vise. Powerfully cut a variety of materials.
Highly durable body that can withstand heavy-duty work Fastest cutting speed in its class*1
The high-power brushless motor and constant speed control prevent the rotation speed from dropping even during heavy-load cutting work, achieving a cutting speed of approximately 20 seconds*2, the fastest in its class*1.
*1 Among chain vise reciprocating saws in the same class. As of August 2025, according to manufacturer research.
*2 Material: Steel pipe (100A), Handle load: 4kg, Blade used: Curved blade 260mm, Stroke number adjustment dial: 5
◆Easy fixation to the material. The chain slip-off prevention spring makes it easy to fix to the material. Easily fix the chain vise. ◆Temporary holding is possible.
The chain can be wrapped around the material to temporarily hold it in place. Powerful cutting of various materials. It can also handle thick materials, including 200A cast iron pipes (maximum cutting diameter 220mm).
◆Can also cut mortar-lined cast iron pipes *Cutting mortar-lined cast iron pipes requires a diamond vise curved blade, sold separately.
Ideal for cutting cast iron pipes, etc. ◆Work load per charge (approximate)/cutting*
Cast iron pipe (mortar lined) 100A x 10mm thick: Approximately 2 pieces (Blade used: A-00304, stroke number adjustment dial: 5)
Cast iron pipe (without mortar lining) 100A x 6mm thick: Approximately 17 pieces (Blade used: A-00267, stroke number adjustment dial: 5)
Steel pipe 100A x 4.5mm thick: Approximately 26 pieces (Used blade: A-00267, stroke number adjustment dial: 5)
Stainless steel pipe 100A x 3mm thick: Approximately 23 pieces (Used blade: A-00267, Stroke number adjustment dial: 1)
*When using the BL4040 and chain vise. Values are for reference only. Actual performance may vary depending on the battery charge and working conditions.
◆Can also be used as a reciprocating saw.If you remove the chain vise, it can also be used as a regular reciprocating saw.
*To attach a reciprocating saw blade (thin blade), the following blade clamp S is required.
Blade Clamp S (coming soon)
Part number: A-00348
◆Adjustable stroke count to suit the material ◆Easy blade clamp replacement Blade clamps, which are often repaired or replaced, can be easily replaced without removing the shoe ◆Waterproof protection rating IPX6
*Products with IP markings are designed to be resistant to the effects of dust and water, but this does not guarantee that they will not malfunction. If a battery is installed, the product will be protected by the protection rating of the device itself.
◆Waterproof and dustproof "APT"
*Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
◆ Chain vise reciprocating saw dedicated blade (sold separately)
- A curved blade type that cuts materials at high speed with its curved shape
BIVise (curved) [Material: Matrix II]
Main cutting materials: carbon steel pipes, stainless steel pipes, cast iron pipes, straight blade type
BIVise (Straight Type) [Material: Matrix II]
Main cutting materials: carbon steel pipes, stainless steel pipes, cast iron pipes. * Curved blade type that cuts materials at high speed with its "curved shape."
DIAVise (curved) [Material: Diamond]
Main cutting materials: mortar-lined cast iron pipes, two-layer fireproof pipes, concrete blocks, bricks, and siding boards
Warning
Rechargeable reciprocating sawIntroducing the 40V max chain vise reciprocating saw. Easily fix the saw in place with the chain vise. Powerfully cut a variety of materials.
Highly durable body that can withstand heavy-duty work Fastest cutting speed in its class*1
The high-power brushless motor and constant speed control prevent the rotation speed from dropping even during heavy-load cutting work, achieving a cutting speed of approximately 20 seconds*2, the fastest in its class*1.
*1 Among chain vise reciprocating saws in the same class. As of August 2025, according to manufacturer research.
*2 Material: Steel pipe (100A), Handle load: 4kg, Blade used: Curved blade 260mm, Stroke number adjustment dial: 5
◆Easy fixation to the material. The chain slip-off prevention spring makes it easy to fix to the material. Easily fix the chain vise. ◆Temporary holding is possible.
The chain can be wrapped around the material to temporarily hold it in place. Powerful cutting of various materials. It can also handle thick materials, including 200A cast iron pipes (maximum cutting diameter 220mm).
◆Can also cut mortar-lined cast iron pipes *Cutting mortar-lined cast iron pipes requires a diamond vise curved blade, sold separately.
Ideal for cutting cast iron pipes, etc. ◆Work load per charge (approximate)/cutting*
Cast iron pipe (mortar lined) 100A x 10mm thick: Approximately 2 pieces (Blade used: A-00304, stroke number adjustment dial: 5)
Cast iron pipe (without mortar lining) 100A x 6mm thick: Approximately 17 pieces (Blade used: A-00267, stroke number adjustment dial: 5)
Steel pipe 100A x 4.5mm thick: Approximately 26 pieces (Used blade: A-00267, stroke number adjustment dial: 5)
Stainless steel pipe 100A x 3mm thick: Approximately 23 pieces (Used blade: A-00267, Stroke number adjustment dial: 1)
*When using the BL4040 and chain vise. Values are for reference only. Actual performance may vary depending on the battery charge and working conditions.
◆Can also be used as a reciprocating saw.If you remove the chain vise, it can also be used as a regular reciprocating saw.
*To attach a reciprocating saw blade (thin blade), the following blade clamp S is required.
Blade Clamp S (coming soon)
Part number: A-00348
◆Adjustable stroke count to suit the material ◆Easy blade clamp replacement Blade clamps, which are often repaired or replaced, can be easily replaced without removing the shoe ◆Waterproof protection rating IPX6
*Products with IP markings are designed to be resistant to the effects of dust and water, but this does not guarantee that they will not malfunction. If a battery is installed, the product will be protected by the protection rating of the device itself.
◆Waterproof and dustproof "APT"
*Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
◆ Chain vise reciprocating saw dedicated blade (sold separately)
- A curved blade type that cuts materials at high speed with its curved shape
BIVise (curved) [Material: Matrix II]
Main cutting materials: carbon steel pipes, stainless steel pipes, cast iron pipes, straight blade type
BIVise (Straight Type) [Material: Matrix II]
Main cutting materials: carbon steel pipes, stainless steel pipes, cast iron pipes. * Curved blade type that cuts materials at high speed with its "curved shape."
DIAVise (curved) [Material: Diamond]
Main cutting materials: mortar-lined cast iron pipes, two-layer fireproof pipes, concrete blocks, bricks, and siding boards
Feature
Rechargeable reciprocating sawIntroducing the 40V max chain vise reciprocating saw. Easily fix the saw in place with the chain vise. Powerfully cut a variety of materials.
Highly durable body that can withstand heavy-duty work Fastest cutting speed in its class*1
The high-power brushless motor and constant speed control prevent the rotation speed from dropping even during heavy-load cutting work, achieving a cutting speed of approximately 20 seconds*2, the fastest in its class*1.
*1 Among chain vise reciprocating saws in the same class. As of August 2025, according to manufacturer research.
*2 Material: Steel pipe (100A), Handle load: 4kg, Blade used: Curved blade 260mm, Stroke number adjustment dial: 5
◆Easy fixation to the material. The chain slip-off prevention spring makes it easy to fix to the material. Easily fix the chain vise. ◆Temporary holding is possible.
The chain can be wrapped around the material to temporarily hold it in place. Powerful cutting of various materials. It can also handle thick materials, including 200A cast iron pipes (maximum cutting diameter 220mm).
◆Can also cut mortar-lined cast iron pipes *Cutting mortar-lined cast iron pipes requires a diamond vise curved blade, sold separately.
Ideal for cutting cast iron pipes, etc. ◆Work load per charge (approximate)/cutting*
Cast iron pipe (mortar lined) 100A x 10mm thick: Approximately 2 pieces (Blade used: A-00304, stroke number adjustment dial: 5)
Cast iron pipe (without mortar lining) 100A x 6mm thick: Approximately 17 pieces (Blade used: A-00267, stroke number adjustment dial: 5)
Steel pipe 100A x 4.5mm thick: Approximately 26 pieces (Used blade: A-00267, stroke number adjustment dial: 5)
Stainless steel pipe 100A x 3mm thick: Approximately 23 pieces (Used blade: A-00267, Stroke number adjustment dial: 1)
*When using the BL4040 and chain vise. Values are for reference only. Actual performance may vary depending on the battery charge and working conditions.
◆Can also be used as a reciprocating saw.If you remove the chain vise, it can also be used as a regular reciprocating saw.
*To attach a reciprocating saw blade (thin blade), the following blade clamp S is required.
Blade Clamp S (coming soon)
Part number: A-00348
◆Adjustable stroke count to suit the material ◆Easy blade clamp replacement Blade clamps, which are often repaired or replaced, can be easily replaced without removing the shoe ◆Waterproof protection rating IPX6
*Products with IP markings are designed to be resistant to the effects of dust and water, but this does not guarantee that they will not malfunction. If a battery is installed, the product will be protected by the protection rating of the device itself.
◆Waterproof and dustproof "APT"
*Note: This product is designed to minimize the effects of water and dust, but this does not guarantee that it will not malfunction due to water or dust.
◆ Chain vise reciprocating saw dedicated blade (sold separately)
- A curved blade type that cuts materials at high speed with its curved shape
BIVise (curved) [Material: Matrix II]
Main cutting materials: carbon steel pipes, stainless steel pipes, cast iron pipes, straight blade type
BIVise (Straight Type) [Material: Matrix II]
Main cutting materials: carbon steel pipes, stainless steel pipes, cast iron pipes. * Curved blade type that cuts materials at high speed with its "curved shape."
DIAVise (curved) [Material: Diamond]
Main cutting materials: mortar-lined cast iron pipes, two-layer fireproof pipes, concrete blocks, bricks, and siding boards
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/nmP114715850-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
