Makita Rechargeable Cable Cutter

Sebelum PPN:
Rp38.999.900 - Rp45.999.900
Spesifikasi
BatteryLithium ion (BL1860B)
Battery Capacity (AH)6
Included AccessoriesBattery BL1860B, Charger DC18RF, Case, Shoulder strap
Length (mm)116
Maximum cutting diameter (DIAmm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose from two types based on workability: the "Cutting-only model"; the "Closed type" that is lightweight and easy to handle; or the "Open type" that allows cutting at any position. Maximum cutting diameter Φ50mm *Cannot cut wire diameters of 1mm or less. Convenient for continuous cutting. Auto-reverse. After cutting, the motor stops, and when you release the forward switch, the blade automatically returns to the set position.
Warning
Choose from two types based on workability: the "Cutting-only model"; the "Closed type" that is lightweight and easy to handle; or the "Open type" that allows cutting at any position. Maximum cutting diameter Φ50mm *Cannot cut wire diameters of 1mm or less. Convenient for continuous cutting. Auto-reverse. After cutting, the motor stops, and when you release the forward switch, the blade automatically returns to the set position.
Feature
Choose from two types based on workability: the "Cutting-only model"; the "Closed type" that is lightweight and easy to handle; or the "Open type" that allows cutting at any position. Maximum cutting diameter Φ50mm *Cannot cut wire diameters of 1mm or less. Convenient for continuous cutting. Auto-reverse. After cutting, the motor stops, and when you release the forward switch, the blade automatically returns to the set position.

Ulasan Produk

Tidak ada ulasan