Max Rechargeable brushless hammer drill

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
ColorBlack
Drilling Capacity, Concrete (mm)DIA26
Drilling Capacity, to Steel (mm)DIA13
Drilling Capacity, to Wood (mm)DIA30
Included AccessoriesSide handle, depth gauge, carrying case
Number ofImpact (min <sup>-1</sup> [times / min])Weak: 0-2860/Medium: 0-3770/Strong: 0-4700
Rotational Speed (min <sup>-1</sup> [rpm])Weak: 0-560/Medium: 0-740/Strong: 0-920
Trusco Part No.179-4262
Voltage (V)25.2
dimensions, length x height x width (mm)335x225x90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can quickly drill holes in deck plates and can also quickly drill large diameter holes under high loads.
Warning
It can quickly drill holes in deck plates and can also quickly drill large diameter holes under high loads.
Feature
It can quickly drill holes in deck plates and can also quickly drill large diameter holes under high loads.

Ulasan Produk

Tidak ada ulasan