Makita Rechargeable Board Cutter

Sebelum PPN:
Rp5.499.900
Spesifikasi
Batterylithium ion
Battery Capacity (AH)5
Battery Voltage (V)18
Cutting Capacity, Wood (mm)15
Cutting capacity (mm) gypsum board30
Included AccessoriesBlade for gypsum board (1 piece), blade cover, base cover, hex wrench 3
Main Unit Dimensions, Length L x Width W x Height H (mm)263 x 79 x 290 (with BL1850)
Mass (kg)1.9 (including battery)
Number of strokes (min<sup>-1</sup> [times/min])0~6000
Stroke (mm)6
TypeMain unit only (battery BL1850, charger DC18RC, case sold separately)
Work Volume (Reference)Gypsum board / (thickness 12.5 mm x 1 sheet) approx. 370 m, (thickness 9.5 mm x 2 sheets) approx. 244 m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speedily drill square holes in boards. Excellent balance and stable straight cuts. Can use dedicated blades and cutter blades (OLFA blade width 18mm). Infinitely variable speed trigger. Equipped with a high-brightness LED. Easy-to-read cutting position. (Blade cutting front and rear alignment, ink line alignment, resin base cover, prevents material from being scratched) Dust box. Designed to contain dust when cutting upward. To attach or detach, simply press the lever and remove.
Warning
Speedily drill square holes in boards. Excellent balance and stable straight cuts. Can use dedicated blades and cutter blades (OLFA blade width 18mm). Infinitely variable speed trigger. Equipped with a high-brightness LED. Easy-to-read cutting position. (Blade cutting front and rear alignment, ink line alignment, resin base cover, prevents material from being scratched) Dust box. Designed to contain dust when cutting upward. To attach or detach, simply press the lever and remove.
Feature
Speedily drill square holes in boards. Excellent balance and stable straight cuts. Can use dedicated blades and cutter blades (OLFA blade width 18mm). Infinitely variable speed trigger. Equipped with a high-brightness LED. Easy-to-read cutting position. (Blade cutting front and rear alignment, ink line alignment, resin base cover, prevents material from being scratched) Dust box. Designed to contain dust when cutting upward. To attach or detach, simply press the lever and remove.

Ulasan Produk

Tidak ada ulasan